Shop All Sanitary Tube Fittings
Vne
STAINLESS STEEL FITTING
Mfr # EG23B-6L3.0X1.5
Zoro # G703858707
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Clamp x FNPT
- Fitting Wall Thickness 1.5 in
- Interior Finish 32 RA
- Fitting Material Stainless Steel
- Application Animal Food, Beverage, Dairy, Food, Personal Care
Product Information
- Brand Vne
- MFR # EG23B-6L3.0X1.5
- Zoro # G703858707
- Country of Origin United States
- Category Sanitary Tube Fittings
Dimensions
Fitting Tube Size Outside Diameter | 3 in |
Details
Item | Clamp Thermometer Cap |
Fitting Connection Type | Clamp x FNPT |
Fitting Wall Thickness | 1.5 in |
Interior Finish | 32 RA |
Fitting Material | Stainless Steel |
Application | Animal Food, Beverage, Dairy, Food, Personal Care |
Exterior Finish | 32 RA |
Material Grade | 316L |
Description
Clamp Thermometer Cap, Application Animal Food, Beverage, Dairy, Food, Personal Care, Fitting Connection Type Clamp x FNPT, Exterior Finish 32 RA, Fitting Material Stainless Steel, Material Grade 316L, Fitting Tube Size Outside Diameter 3 in, Fitting Wall Thickness 1.5 in, Overall Length 3 19/32 in, Specific Fitting Shape Clamp Thermometer Cap, Interior Finish 32 RA
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE VALVE Butterfly Valve, Lug Style, Size 2 1/2 In (ML-233E 2 1/2)
- KECKLEY 1/4", Threaded, Cast iron, Y Strainer, 400 psi @ 150 Degrees F WOG, 250 psi @ 406 Degrees F WSP (1/43THY-CIM20M34-FTI-B7)
- ZEELINE Manual Cast Iron Gate Valve Threaded 2 in. NPT (64)
- APOLLO BY TMG 3/4 in. Blue Twister Polypropylene Insert Coupling Jar (18-Pack), 18PK (ABTC3418JR)
- VNE STAINLESS STEEL FITTING (13MHHMD4.0-H)
- VNE STAINLESS STEEL FITTING (EG14RT6L1.5X.75)
- VNE STAINLESS STEEL FITTING (13MHHMD3.0)
- VNE STAINLESS STEEL FITTING (13MHHM3.0-H)
- VNE Clamp Ferrule, Long, T304 (EG14AM76.0)
- VNE STAINLESS STEEL FITTING (E24PVC5.0)
- STEEL & OBRIEN 2-1/2" BPE Clamp End x Weld End Ferrule, 2-1/4" Long 316SS SF4 (STL14AM7-2.5-PM-316)
- Vne Sanitary Tube Fittings