Shop All Sanitary Tube Fittings
Vne
STAINLESS STEEL FITTING
Mfr # EG23B-6L2.0X.5
Zoro # G903858750
product price: $81.49
/ea
Free Shipping & Returns
$81.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type Clamp x FNPT
- Interior Finish 32 RA
- Exterior Finish 32 RA
- Fitting Tube Size Outside Diameter 2 in
- Application Animal Food, Beverage, Dairy, Food, Personal Care
Product Information
- Brand Vne
- MFR # EG23B-6L2.0X.5
- Zoro # G903858750
- Country of Origin United States
- Category Sanitary Tube Fittings
Dimensions
Fitting Tube Size Outside Diameter | 2 in |
Details
Item | Clamp Thermometer Cap |
Fitting Connection Type | Clamp x FNPT |
Interior Finish | 32 RA |
Exterior Finish | 32 RA |
Application | Animal Food, Beverage, Dairy, Food, Personal Care |
Fitting Material | Stainless Steel |
Material Grade | 316L |
Fitting Wall Thickness | 0.5 in |
Description
Clamp Thermometer Cap, Application Animal Food, Beverage, Dairy, Food, Personal Care, Fitting Connection Type Clamp x FNPT, Exterior Finish 32 RA, Fitting Material Stainless Steel, Material Grade 316L, Fitting Tube Size Outside Diameter 2 in, Fitting Wall Thickness 0.5 in, Overall Length 2 17/32 in, Specific Fitting Shape Clamp Thermometer Cap, Interior Finish 32 RA
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Clevis Hanger, 1/2 In, 610 lb Max Load (4010050EG)
- ZORO SELECT PVC Tubing for Fuels and Lubricants, 1/8" ID x 3/16" OD x 50 Ft. L (ZUSA-HT-1187)
- ZORO SELECT Tap Adapter, Cast Iron, 2 in, Socket (222244)
- RUBBERWORX 3" PART DP ALUMINUM QUICK CPL PART DP PLUG ALUM (RBX-DP-AL-300)
- VNE STAINLESS STEEL FITTING (13MHHM.75-H)
- VNE STAINLESS STEEL FITTING (13MHHM2.5-H)
- VNE Slip On Flange, T304, for Stub End (E38SL1.5)
- VNE STAINLESS STEEL FITTING (13MHHMD2.5-H)
- VNE Elb 90 deg., Tang One End Clamp, T316L (E2C-6L2.5)
- VNE STAINLESS STEEL FITTING (13MHP6.0)
- MAXPURE 1/2" and 3/4" Clamp T316L SS Solid End Cap (TEG16A6L.75-PL)
- Vne Tube Fittings