Shop All Sanitary Tube Fittings
Vne
STAINLESS STEEL FITTING
Mfr # EG14RT6L1.5X.75
Zoro # G903858576
product price: $76.99
/ea
Free Shipping & Returns
$76.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Overall Length 2 in
- Exterior Finish 32 RA
- Fitting Material Stainless Steel
- Fitting Side B Connection Type Hose Barbed
Product Information
- Brand Vne
- MFR # EG14RT6L1.5X.75
- Zoro # G903858576
- Country of Origin Taiwan, Province of China
- Category Sanitary Tube Fittings
Dimensions
Overall Length | 2 in |
Fitting Side B Tube Outer Diameter | 3/4 in |
Fitting Side A Tube Outer Diameter | 1 1/2 in |
Details
Item | Straight Adapter |
Specific Fitting Shape | Straight Adapter |
Exterior Finish | 32 RA |
Fitting Material | Stainless Steel |
Fitting Side B Connection Type | Hose Barbed |
Fitting Wall Thickness | 0.065 in |
Interior Finish | 32 RA |
Fitting Side A Connection Type | Clamp |
Color | Silver |
Material Grade | 316L |
Application | Animal Food, Beverage, Dairy, Food, Personal Care |
Description
Straight Adapter, Application Animal Food, Beverage, Dairy, Food, Personal Care, Fitting Side A Connection Type Clamp, Fitting Side B Connection Type Hose Barbed, Exterior Finish 32 RA, Material Grade 316L, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1 1/2 in, Fitting Side B Tube Outer Diameter 3/4 in, Fitting Wall Thickness 0.065 in, Overall Length 2 in, Specific Fitting Shape Straight Adapter, Color Silver, Interior Finish 32 RA
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHERNE Pipe Plug, Mechanical, Size 2 In (271527)
- NVENT CADDY J Hanger Felt Lined, Size 2 In (4180200FL)
- AMERICAN STANDARD Diverter Tub Spout Repair (012653-2950A)
- ZURN Grease Interceptor, Matte, 100 lb. Cap. (GT2702-50)
- VNE STAINLESS STEEL FITTING (13MHHM2.0-H)
- VNE Clamp 45 deg., Lateral, T316L (EG28A-6L2.0)
- VNE STAINLESS STEEL FITTING (13MHHM2.5-H)
- VNE STAINLESS STEEL FITTING (EG23B-6L2.0X.5)
- VNE Clamp Ferrule, Long, T304 (EG14AM76.0)
- VNE STAINLESS STEEL FITTING (13MHHM1.5-H)
- ZORO SELECT Sanitary Spool, 72" L, Straight Shape (SPOOL-0200X72.00-7-6)
- Vne Tube Fittings