Shop All Sanitary Tube Fittings
Vne
STAINLESS STEEL FITTING
Mfr # 13MHHMD4.0
Zoro # G904180409
product price: $20.19
/ea
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASME BPE
- Clamp Type Double Hinged Heavy Duty Clamp
- Compatible Tube Size 4 in
- Minimum Operating Temperature 70 Degrees F
- Clamp Connection Type Wing Nut
Product Information
- Brand Vne
- MFR # 13MHHMD4.0
- Zoro # G904180409
- Country of Origin Taiwan, Province of China
- Category Sanitary Tube Fittings
Dimensions
Compatible Tube Size | 4 in |
Details
Item | Wing Nut |
Standards | ASME BPE |
Clamp Type | Double Hinged Heavy Duty Clamp |
Minimum Operating Temperature | 70 Degrees F |
Clamp Connection Type | Wing Nut |
Maximum Operating Temperature | 250 Degrees F |
Material Grade | 304 |
Maximum Operating Pressure | 200 psi |
Compatible Tube Wall Thickness | 0.083 in |
Description
Wing Nut, Clamp Connection Type Wing Nut, Clamp Type Double Hinged Heavy Duty Clamp, Body Material Stainless Steel, Material Grade 304, Compatible Tube Size 4 in, Compatible Tube Wall Thickness 0.083 in, Standards ASME BPE, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature 70 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Polished chrome (605B104.002)
- AMIAD Filter Screen, Blue, 14-5/8" Length (700101-000417)
- ZORO SELECT 90 Degree Elbow, Polypropylene, 1/2", Schedule 80, 300 psi Max Pressure (EL050-90)
- SMITH-COOPER Cap, 1", 125, Brz Nl (4385000910)
- VNE STAINLESS STEEL FITTING (13MHHM2.0-H)
- VNE STAINLESS STEEL FITTING (13MHHMD2.5-H)
- VNE Clamp Ferrule, Long, T304 (EG14AM76.0)
- VNE Solid End Cap, T316L (EG16A-6L6.0)
- VNE STAINLESS STEEL FITTING (13MHHM2.5-H)
- VNE STAINLESS STEEL FITTING (EG23B-6L3.0X1.5)
- STEEL & OBRIEN 3" Tri-Clamp End x Male Pipe Thread - 3-1/2" Long 316 (21MP-3-316)
- Vne Sanitary Tube Fittings