Shop All Sanitary Tube Fittings
Vne
STAINLESS STEEL FITTING
Mfr # 13MHHMD2.0
Zoro # G804180394
$12.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASME BPE
- Maximum Operating Temperature 250 Degrees F
- Material Grade 304
- Minimum Operating Temperature 70 Degrees F
- Clamp Type Double Hinged Heavy Duty Clamp
Product Information
- Brand Vne
- MFR # 13MHHMD2.0
- Zoro # G804180394
- Country of Origin Taiwan, Province of China
- Category Sanitary Tube Fittings
Dimensions
Compatible Tube Size | 2 in |
Details
Item | Wing Nut |
Standards | ASME BPE |
Maximum Operating Temperature | 250 Degrees F |
Material Grade | 304 |
Minimum Operating Temperature | 70 Degrees F |
Clamp Type | Double Hinged Heavy Duty Clamp |
Maximum Operating Pressure | 450 psi |
Compatible Tube Wall Thickness | 0.065 in |
Clamp Connection Type | Wing Nut |
Description
Wing Nut, Clamp Connection Type Wing Nut, Clamp Type Double Hinged Heavy Duty Clamp, Body Material Stainless Steel, Material Grade 304, Compatible Tube Size 2 in, Compatible Tube Wall Thickness 0.065 in, Standards ASME BPE, Maximum Operating Pressure 450 psi, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature 70 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL Union, Malleable Iron, 1 1/2 in, FNPT (0312822422)
- KOHLER Sprayhead, Semi-Pro (1402914-CP)
- PARKER Tubing, White, Overall 100 ft L (PP-108-0100)
- KOHLER FORTE SHOWER HD BRSHNKL (R10282-G-BN)
- VNE STAINLESS STEEL FITTING (13MHHMD4.0-H)
- VNE Slip On Flange, T304, for Stub End (E38SL1.5)
- VNE STAINLESS STEEL FITTING (13MHHMD4.0)
- VNE STAINLESS STEEL FITTING (13MHHM.75-H)
- VNE Clamp 45 deg., Lateral, T316L (EG28A-6L2.0)
- VNE STAINLESS STEEL FITTING (E7W4.0)
- VNE Elb 90 deg., Tang One End Clamp, T304 (E2C1.5)
- Vne Sanitary Tube Fittings