Shop All Sanitary Tube Fittings
Vne
STAINLESS STEEL FITTING
Mfr # 13MHHMD2.0-H
Zoro # G504180373
product price: $12.75
/ea
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASME BPE
- Maximum Operating Temperature 250 Degrees F
- Compatible Tube Size 2 in
- Clamp Type Double Hinged Heavy Duty Clamp
- Compatible Tube Wall Thickness 0.065 in
Product Information
- Brand Vne
- MFR # 13MHHMD2.0-H
- Zoro # G504180373
- Country of Origin Taiwan, Province of China
- Category Sanitary Tube Fittings
Dimensions
Compatible Tube Size | 2 in |
Details
Item | Wing Nut |
Standards | ASME BPE |
Maximum Operating Temperature | 250 Degrees F |
Clamp Type | Double Hinged Heavy Duty Clamp |
Compatible Tube Wall Thickness | 0.065 in |
Clamp Connection Type | Wing Nut with Hole |
Material Grade | 304 |
Minimum Operating Temperature | 70 Degrees F |
Maximum Operating Pressure | 450 psi |
Description
Wing Nut, Clamp Connection Type Wing Nut with Hole, Clamp Type Double Hinged Heavy Duty Clamp, Body Material Stainless Steel, Material Grade 304, Compatible Tube Size 2 in, Compatible Tube Wall Thickness 0.065 in, Standards ASME BPE, Maximum Operating Pressure 450 psi, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature 70 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARKBITE MAX Union Tee, Brass, Brass (UR362)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8262H020)
- KERICK Float Valve and Float (MA3P2)
- JONES STEPHENS Mini Transfer Pump Kit (P13610)
- VNE STAINLESS STEEL FITTING (13MHHM1.5-H)
- VNE STAINLESS STEEL FITTING (13MHHMD3.0)
- VNE Adapter Clamp X, Male, Npt T316L (EG21-6L1.0X.75)
- VNE STAINLESS STEEL FITTING (EG14RT6L1.5X.75)
- VNE Slip On Flange, T304, for Stub End (E38SL1.5)
- VNE STAINLESS STEEL FITTING (13MHHM.75-H)
- ZORO SELECT 2" Clamp x MNPT T304 SS Male Adapter (EG212.0)
- Vne Sanitary Tube Fittings