Shop All Sanitary Tube Fittings
Vne
STAINLESS STEEL FITTING
Mfr # 13MHHMD1.5-H
Zoro # G404180428
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASME BPE
- Material Grade 304
- Clamp Connection Type Wing Nut with Hole
- Maximum Operating Pressure 500 psi
- Clamp Type Double Hinged Heavy Duty Clamp
Product Information
- Brand Vne
- MFR # 13MHHMD1.5-H
- Zoro # G404180428
- Country of Origin Taiwan, Province of China
- Category Sanitary Tube Fittings
Dimensions
Compatible Tube Size | 1 1/2 in |
Details
Item | Wing Nut |
Standards | ASME BPE |
Material Grade | 304 |
Clamp Connection Type | Wing Nut with Hole |
Maximum Operating Pressure | 500 psi |
Clamp Type | Double Hinged Heavy Duty Clamp |
Minimum Operating Temperature | 70 Degrees F |
Maximum Operating Temperature | 250 Degrees F |
Compatible Tube Wall Thickness | 0.065 in |
Description
Wing Nut, Clamp Connection Type Wing Nut with Hole, Clamp Type Double Hinged Heavy Duty Clamp, Body Material Stainless Steel, Material Grade 304, Compatible Tube Size 1 1/2 in, Compatible Tube Wall Thickness 0.065 in, Standards ASME BPE, Maximum Operating Pressure 500 psi, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature 70 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRUVLOK Rigid Coupling, Ductile Iron, 1 1/2 in (0390211043)
- LEGEND VALVE 1-1/4" GALVANIZED TEE (352-156C)
- ZORO SELECT PVC Elbow, 22-1/2 Degrees, Hub, 6 in Pipe Size (05988)
- NEWPORT BRASS Body Spray in Matte White (2174/52)
- VNE STAINLESS STEEL FITTING (E7W4.0)
- VNE STAINLESS STEEL FITTING (EG23B-6L3.0X1.5)
- VNE STAINLESS STEEL FITTING (13MHHMD4.0-H)
- VNE STAINLESS STEEL FITTING (13MHHM4.0-H)
- VNE Elb 90 deg., Tang One End Clamp, T304 (E2C1.5)
- VNE STAINLESS STEEL FITTING (13MHHM5.0)
- ZORO SELECT 3" x 2" Clamp T316L SS Concentric Reducer (EG31CC6L3.0X2.0)
- Vne Tube Fittings