Shop All Sanitary Tube Fittings
Vne
STAINLESS STEEL FITTING
Mfr # 13MHHM6.0
Zoro # G504180410
product price: $37.59
/ea
$37.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless Steel
- Standards ASME BPE
- Material Grade 304
- Maximum Operating Temperature 250 Degrees F
- Clamp Connection Type Wing Nut
Product Information
- Brand Vne
- MFR # 13MHHM6.0
- Zoro # G504180410
- Country of Origin Taiwan, Province of China
- Category Sanitary Tube Fittings
Dimensions
Compatible Tube Size | 6 in |
Details
Item | Wing Nut |
Body Material | Stainless Steel |
Standards | ASME BPE |
Material Grade | 304 |
Maximum Operating Temperature | 250 Degrees F |
Clamp Connection Type | Wing Nut |
Compatible Tube Wall Thickness | 0.109 in |
Minimum Operating Temperature | 70 Degrees F |
Maximum Operating Pressure | 150 psi |
Clamp Type | Heavy Duty Clamp |
Description
Wing Nut, Clamp Connection Type Wing Nut, Clamp Type Heavy Duty Clamp, Body Material Stainless Steel, Material Grade 304, Compatible Tube Size 6 in, Compatible Tube Wall Thickness 0.109 in, Standards ASME BPE, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature 70 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Trinsic Cntmp 2Hl TempAsr 17T Sries Valv Trim w/6S IntegDvrtr Ch (T27T959)
- DEARBORN BRASS Closet SpudToilet, Brass, Bronze (4028)
- KISSLER Stopper, Disposer, Black/Plastic, Rubber (59-1435)
- ANVIL 2" Black Forged Steel Union Class 3000 (0361501802)
- VNE STAINLESS STEEL FITTING (13MHHM1.5-H)
- VNE STAINLESS STEEL FITTING (13MHHMD1.5-H)
- VNE Clamp Ferrule, Short, T304 (EG2CS8.0)
- VNE Clamp Ferrule, Long, T304 (EG14AM76.0)
- VNE Clamp Reducing Elbow, 90 deg., T304 (EG2C31CC3.0X1.5)
- VNE STAINLESS STEEL FITTING (13MHHMD2.0)
- ZORO SELECT 1" Butt Weld T304 SS Long Tangent 90 Degree Elbow (V2S1.0)
- Vne Sanitary Tube Fittings