Shop All Sanitary Tube Fittings
Vne
STAINLESS STEEL FITTING
Mfr # 13MHHM4.0-H
Zoro # G904180416
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASME BPE
- Body Material Stainless Steel
- Maximum Operating Pressure 200 psi
- Compatible Tube Wall Thickness 0.083 in
- Material Grade 304
Product Information
- Brand Vne
- MFR # 13MHHM4.0-H
- Zoro # G904180416
- Country of Origin Taiwan, Province of China
- Category Sanitary Tube Fittings
Dimensions
Compatible Tube Size | 4 in |
Details
Item | Wing Nut |
Standards | ASME BPE |
Body Material | Stainless Steel |
Maximum Operating Pressure | 200 psi |
Compatible Tube Wall Thickness | 0.083 in |
Material Grade | 304 |
Clamp Connection Type | Wing Nut with Hole |
Minimum Operating Temperature | 70 Degrees F |
Maximum Operating Temperature | 250 Degrees F |
Clamp Type | Heavy Duty Clamp |
Description
Wing Nut, Clamp Connection Type Wing Nut with Hole, Clamp Type Heavy Duty Clamp, Body Material Stainless Steel, Material Grade 304, Compatible Tube Size 4 in, Compatible Tube Wall Thickness 0.083 in, Standards ASME BPE, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature 70 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/4" A-LOK x 1/8" MNPT Brass 90 Degree Elbow (4MSEL2N-B)
- PARKER Strt Connect, Zinc Stl, CompxSAE, 1/4In (4-5 F5BU-S)
- REDHAT 12V DC Aluminum Fuel Gas Solenoid Valve, Normally Closed, 1 1/2 in Pipe Size (8215G070-12/DC)
- BLUEVUE PVC Side Outlet Drain (BV-SD-1.5)
- VNE STAINLESS STEEL FITTING (13MHHMD1.5-H)
- VNE STAINLESS STEEL FITTING (13MHHMD2.0-H)
- VNE STAINLESS STEEL FITTING (EG23B-6L3.0X1.5)
- VNE Slip On Flange, T304, for Stub End (E38SL1.5)
- VNE STAINLESS STEEL FITTING (13MHHM6.0)
- VNE STAINLESS STEEL FITTING (13MHHM5.0)
- STEEL & OBRIEN 3" Tri-Clamp End Lateral Wye (Y) - 304SS (28AMP-3-304)
- Vne Sanitary Tube Fittings