Shop All Sanitary Tube Fittings
Vne
STAINLESS STEEL FITTING
Mfr # 13MHHM3.0-H
Zoro # G004180385
product price: $14.55
/ea
$14.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless Steel
- Standards ASME BPE
- Minimum Operating Temperature 70 Degrees F
- Maximum Operating Pressure 350 psi
- Maximum Operating Temperature 250 Degrees F
Product Information
- Brand Vne
- MFR # 13MHHM3.0-H
- Zoro # G004180385
- Country of Origin Taiwan, Province of China
- Category Sanitary Tube Fittings
Dimensions
Compatible Tube Size | 3 in |
Details
Item | Wing Nut |
Body Material | Stainless Steel |
Standards | ASME BPE |
Minimum Operating Temperature | 70 Degrees F |
Maximum Operating Pressure | 350 psi |
Maximum Operating Temperature | 250 Degrees F |
Compatible Tube Wall Thickness | 0.065 in |
Clamp Connection Type | Wing Nut with Hole |
Material Grade | 304 |
Clamp Type | Heavy Duty Clamp |
Description
Wing Nut, Clamp Connection Type Wing Nut with Hole, Clamp Type Heavy Duty Clamp, Body Material Stainless Steel, Material Grade 304, Compatible Tube Size 3 in, Compatible Tube Wall Thickness 0.065 in, Standards ASME BPE, Maximum Operating Pressure 350 psi, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature 70 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Seat Hinge Washer, Rubber, White (89057)
- MOEN One-Function 7" Diameter Spray Head Rainshower (S176)
- ANVIL 1" Malleable Iron 90 Degree Elbow Class 150 (0310001201)
- LEGEND VALVE 1-1/2" GAL. COMP. COUPLING (303-107)
- VNE Solid End Cap, T316L (EG16A-6L6.0)
- VNE Elb 90 deg., Tang One End Clamp, T316L (E2C-6L2.5)
- VNE STAINLESS STEEL FITTING (13MHHMD2.5-H)
- VNE STAINLESS STEEL FITTING (13MHP6.0)
- VNE STAINLESS STEEL FITTING (13MHHM.75-H)
- VNE STAINLESS STEEL FITTING (13MHHM2.0-H)
- ZORO SELECT 1" Butt Weld T304 SS Short Tangent 90 Degree Elbow (V2WC1.0)
- Vne Sanitary Tube Fittings