Shop All Ball Valves
Vne
Pneumatic Ball Valve, Pipe Size 4
Mfr # 93CT4.0C/181-6S1-XX
Zoro # G808363144
Item requires special delivery charges. A $215.00 per item surcharge will be applied.
$6,282.99
Free 30-Day Returns
Key Features
- Pipe Size 4 in
- Body Material 316 Stainless Steel
- Body Style Three-Way
- Seat Material PTFE
- Operation Spring Return
Product Information
- Brand Vne
- MFR # 93CT4.0C/181-6S1-XX
- Zoro # G808363144
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Pipe Size | 4 in |
Nominal Valve Size | 4 in |
Inlet Connection Size | 4 in |
Description
Pneumatically Actuated Three-Way Ball Valve, Actuator Operation Air to Spring, Valve Deactivated State Normally Closed (NC), Included Pilot Solenoid Not Applicable, Fail Safe Position Fail Closed, Body Material 316 Stainless Steel, Valve Construction Three-Piece, Ball Port Style Full Port, Flow Pattern T Flow, Nominal Valve Size 4 in, Maximum Pressure - Operating 400 psi, Maximum Operating Pressure Differential 120 psi, Maximum Pressure - Steam 60 psi, Inlet Connection Entry Side
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE Standard Worm Gear Clamp, 2-1/8" to 4" (48007252)
- CULLIGAN Whole House Water Filter For HF-150/HF-160/HF-360 (CW-MF)
- PARKER 1/2" Compression Brass Union 10PK (62C-8)
- RUVATI 33"x22" Drop-in Topmount 16 Gauge Zero Radius SS Kitchen Sink Sgl Bowl (RVH8001)
- VNE 1" Clamp Stainless Steel Sanitary Ball Valve 2-Way (EG90CC-61.0)
- VNE 1" Clamp Stainless Steel Sanitary Ball Valve 3-Way (EG93CCC-61.0-T)
- VNE 2" Clamp Stainless Steel Sanitary Ball Valve 2-Way (EG90CC-62.0)
- VNE 1" Clamp Stainless Steel Sanitary Ball Valve 3-Way (EG93CCC-61.0)
- VNE 2" Clamp Stainless Steel Sanitary Ball Valve 3-Way (EG93CCC-62.0)
- VNE 3" Clamp Stainless Steel Sanitary Ball Valve 2-Way (EG90CC-63.0)
- DIXON SS Ball Valve Full Port, 1-1/2" (SSBV150)
- Vne Ball Valves