Shop All Ball Valves
Vne
Pneumatic Ball Valve, Pipe Size 3/4
Mfr # 93C.75C/63-5S1-XX
Zoro # G708363145
product price: $962.99
/ea
Free Shipping & Returns
$962.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4 in
- Body Material 316 Stainless Steel
- Body Style Three-Way
- Ball Material 316 Stainless Steel
- Standards ASTM A351-CF8M
Product Information
- Brand Vne
- MFR # 93C.75C/63-5S1-XX
- Zoro # G708363145
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Pipe Size | 3/4 in |
Overall Length | 6.38 in |
Nominal Valve Size | 3/4 in |
Inlet Connection Size | 3/4 in |
Description
Pneumatically Actuated Three-Way Ball Valve, Actuator Operation Air to Spring, Valve Deactivated State Normally Closed (NC), Included Pilot Solenoid Not Applicable, Fail Safe Position Fail Closed, Body Material 316 Stainless Steel, Valve Construction Three-Piece, Ball Port Style Full Port, Flow Pattern L Flow, Nominal Valve Size 3/4 in, Maximum Pressure - Operating 1,000 psi, Maximum Operating Pressure Differential 120 psi, Maximum Pressure - Steam 60 psi, Inlet Connection Entry Side
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEONARD VALVE Water Mixing Valve Kit (KIT R/50)
- ECOWATER SYSTEM Water Softener, 30,000 Grain, 1412 in W, 4434 in H, 2114 in D (EP31007/EP7130)
- AMERICAN STANDARD Toilet Bowl, 1.1 gpf, Pressure Assist Tank, Floor Mount, Elongated, White (3484001.020)
- SPEAKMAN Eyewash Replacement Valve With Handle (RPG20-1885)
- VNE 3/4" Clamp Stainless Steel Sanitary Ball Valve 3-Way (EG93CCC-6.75-T)
- VNE 1/2" Butt Weld Stainless Steel Sanitary Ball Valve 2-Way (E90WW-6.5)
- VNE 2" Butt Weld Stainless Steel Sanitary Ball Valve 2-Way (E90WW-62.0)
- VNE 3/4" Clamp Stainless Steel Sanitary Ball Valve 2-Way (EG90CC-6.75)
- VNE 2" Clamp Stainless Steel Sanitary Ball Valve 3-Way (EG93CCC-62.0-T)
- VNE 3" Clamp Stainless Steel Sanitary Ball Valve 2-Way (EG90CC-63.0)
- DYNAQUIP CONTROLS 1/4" FNPT Stainless Steel Electronic Ball Valve 2-Way (E3S21AJE23)
- Vne Ball Valves