Shop All Ball Valves
Vne
Pneumatic Ball Valve, Pipe Size 3
Mfr # 93CT3.0C/161-6S1-XX
Zoro # G708363138
Free Shipping & Returns
$4,700.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3 in
- Body Material 316 Stainless Steel
- Body Style Three-Way
- Stem Material 316 Stainless Steel
- Seat Material PTFE
Product Information
- Brand Vne
- MFR # 93CT3.0C/161-6S1-XX
- Zoro # G708363138
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Pipe Size | 3 in |
Nominal Valve Size | 3 in |
Inlet Connection Size | 3 in |
Description
Pneumatically Actuated Three-Way Ball Valve, Actuator Operation Air to Spring, Valve Deactivated State Normally Closed (NC), Included Pilot Solenoid Not Applicable, Fail Safe Position Fail Closed, Body Material 316 Stainless Steel, Valve Construction Three-Piece, Ball Port Style Full Port, Flow Pattern T Flow, Nominal Valve Size 3 in, Maximum Pressure - Operating 600 psi, Maximum Operating Pressure Differential 120 psi, Maximum Pressure - Steam 60 psi, Inlet Connection Entry Side
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES 1" FNPT Bronze Ball Valve Inline (75-105-01)
- GROHE Non Rapido Conc.Valve 3/4" Us Starlight (29274000)
- UNITHERM 24" x 25 ft. Alum Silicate Ceramic Fiber Insulation 1" Wall (CF8-1-24X25)
- KOHLER Tiling-In Bead, 180" Length (1179-NA)
- VNE Pneumatic Ball Valve, Pipe Size 2 (93C2.0C/125-5S1-XX)
- VNE 2" Butt Weld Stainless Steel Sanitary Ball Valve 2-Way (E90WW-62.0)
- VNE 2" Clamp Stainless Steel Sanitary Ball Valve 2-Way (EG90CC-62.0)
- VNE 3/4" Clamp Stainless Steel Sanitary Ball Valve 2-Way (EG90CC-6.75)
- VNE 1-1/2" Clamp Stainless Steel Sanitary Ball Valve 2-Way (EG90CC-61.5)
- VNE 3" Clamp Stainless Steel Sanitary Ball Valve 2-Way (EG90CC-63.0)
- GF PIPING SYSTEMS Metering Ball Valve, 1/2 In, PVC (161523522)
- Vne Ball Valves