Shop All Butterfly Valves
Vne
Butterfly Valve, T304 SS Body, 1-1/2" Tube
Mfr # 51C1.5AS/VBAC-XX
Zoro # G2735637
product price: $478.99
/ea
Free Shipping & Returns
$478.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material T304 Stainless Steel
- Tube Size 1 1/2 in
- Connection Clamp
- Overall Length 2 3/4 in
- Handle Type Actuator
Product Information
- Brand Vne
- MFR # 51C1.5AS/VBAC-XX
- Zoro # G2735637
- Country of Origin Taiwan, Province of China
- Category Butterfly Valves
Dimensions
Tube Size | 1 1/2 in |
Overall Length | 2 3/4 in |
Details
Item | Butterfly Valve |
Body Material | T304 Stainless Steel |
Connection | Clamp |
Handle Type | Actuator |
Surface Finish | 32 RA ID |
Seat Material | Silicone |
Standards | FDA Compliant Seats |
Max. Pressure | 145 psi |
Disc Material | T304 Stainless Steel |
Description
Butterfly Valve, Body Material T304 Stainless Steel, Tube Size 1 1/2 in, Connection Clamp, Max. Pressure 145 psi, Surface Finish 32 RA ID, Overall Length 2 3/4 in, Seat Material Silicone, Disc Material T304 Stainless Steel, Handle Type Actuator, Standards FDA Compliant Seats
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Solenoid Kit (1104235)
- ZORO SELECT 1-1/2" FNPT PVC Ball Valve Inline (107-137-NP)
- AMERICAN STANDARD Screw Stop Assembly, For Use w/2TGW5 (051122-0070A)
- ZORO SELECT 1" MNPT x MNPT Black Steel Black Pipe Nipple Schedule 80 (1LMJ5)
- VNE Butterfly Valve, T304 SS Body, 2" Tube (51C2.0AS/VBAC-XX)
- VNE Butterfly Valve, T304 SS Body, 2-1/2" Tube (51C2.5AS/VBAC-XX)
- VNE Manual Butterfly Valve, Tube Size 1 1/2 (51C-61.5MV/STH)
- VNE Butterfly Valve, T304 SS Body, 4" Tube (51C4.0AS/VBAC-XX)
- VNE Butterfly Valve, T304 SS Body, 3" Tube (51C3.0AS/VBAC-XX)
- LEGEND VALVE 6" T-365AB-G BUTTERFLY-EPDM (116-646)
- STEEL & OBRIEN 2" Butterfly Valve, Actuated/Weld Ends Norm. Closed, 316-Silicone (BFVAW-2-NC-316-SILICONE-RED)
- Vne Butterfly Valves