Shop All Ball Valves
Vne
Ball Valve Repair Kit, 2-Way, 3"
Mfr # 622-10503
Zoro # G4036011
Free Shipping & Returns
$405.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range -65 Degrees to 320 Degrees F
- Max. Steam Pressure 60 psi
- Max. Pressure 600 psi
Product Information
- Brand Vne
- MFR # 622-10503
- Zoro # G4036011
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Details
Temp. Range | -65 Degrees to 320 Degrees F |
Max. Steam Pressure | 60 psi |
Item | Ball Valve Repair Kit |
Max. Pressure | 600 psi |
Description
Ball Valve Repair Kit, Max. Pressure 600 psi, Max. Steam Pressure 60 psi, Temp. Range -65 Degrees to 320 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERPURE Quick Connect Filter, 1.7 gpm, 0.5 Micron, 3-1/4" O.D., 25 in H (EV961310-75)
- WHITEHAUS Rvrsbl 27" Sink W/ A Plain Front Apron On One Side, Wht (WHPLCON2719-WHITE)
- RINNAI I-Series Combi Prim Sec Heating Kit (807000212)
- KECKLEY 3" Cast Iron Wafer Check Valve (DD1F-CI-34136-300)
- VNE 3/4" Clamp Stainless Steel Sanitary Ball Valve 3-Way (EG93CCC-6.75-T)
- VNE 1" Clamp Stainless Steel Sanitary Ball Valve 3-Way (EG93CCC-61.0)
- VNE 1-1/2" Clamp Stainless Steel Sanitary Ball Valve 2-Way (EG90CC-61.5)
- VNE 1" Clamp Stainless Steel Sanitary Ball Valve 3-Way (EG93CCC-61.0-T)
- VNE 1/2" Butt Weld Stainless Steel Sanitary Ball Valve 2-Way (E90WW-6.5)
- VNE 3" Clamp Stainless Steel Sanitary Ball Valve 2-Way (EG90CC-63.0)
- LEGEND VALVE 2" T-3001 GAS BALL VALVE (102-618)
- Vne Ball Valves