Shop All Ball Valves
Vne
4" Clamp Stainless Steel Sanitary Ball Valve 2-Way
Mfr # EG90CC-64.0
Zoro # G3927226
product price: $1,067.99
/ea
Free Shipping & Returns
$1,067.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material 316 Stainless Steel
- Body Style 2-Way
- Tube Size 4"
- Max. Pressure 600 psi
- Handle Material AISI-304 Stainless Steel
Product Information
- Brand Vne
- MFR # EG90CC-64.0
- Zoro # G3927226
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Pipe Size | 4" |
Tube Size | 4" |
Overall Length | 9 9/16 in |
Handle Length | 13.07 in |
Nominal Valve Size | 4 in |
Connection Size - Side 1 | 4 in |
Ball Opening Size | 3.83 in |
Handle Height | 6.26 in |
Connection Size - Side 2 | 4 in |
Description
Manual Two-Way Ball Valve, Body Material 316 Stainless Steel, For Media Combustible Gases, Natural Gas, Steam, Water, Valve Construction Three-Piece, Nominal Valve Size 4 in, Valve Body Style Straight, 3-A Standard Compliance Meets 3A Sanitary Standards, Average Surface Roughness (Ra) 20 Ra micron-in, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 60 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Applicable, Ball Material 316 Stainless Steel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Awaken Hydrorail-S Set, 2.5 Gpm (76471-Y-BN)
- LARSEN SUPPLY CO Eljer 3" Toilet Flapper (04-2159)
- ZORO SELECT 1" x 3/4" Plain Plain Carbon Steel Swage Nipple Class XS (1994833101)
- DANCO Faucet Cartridge Va-5 Valley (88198)
- VNE 3" Clamp Stainless Steel Sanitary Ball Valve 2-Way (EG90CC-63.0)
- VNE 1/2" Butt Weld Stainless Steel Sanitary Ball Valve 2-Way (E90WW-6.5)
- VNE 1" Clamp Stainless Steel Sanitary Ball Valve 2-Way (EG90CC-61.0)
- VNE 1" Clamp Stainless Steel Sanitary Ball Valve 3-Way (EG93CCC-61.0)
- VNE 3/4" Clamp Stainless Steel Sanitary Ball Valve 3-Way (EG93CCC-6.75-T)
- VNE 2" Clamp Stainless Steel Sanitary Ball Valve 2-Way (EG90CC-62.0)
- ZURN Full Port Bronze Ball Valve 2-850Txl (2-850TXL)
- Vne Valves