Shop All Pneumatic Flow Control Valves
Vne
3" Compr Stainless Steel Pneumatic Ball Valve Inline
Mfr # 90C3.0C/125-5SC-XX
Zoro # G4394923
product price: $1,440.99
/ea
Free Shipping & Returns
$1,440.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material 316 Stainless Steel
- Connection Type Compression
- Pipe Size 3 in
- Overall Length 9.02 in
- Standards ASTM A351-CF8M, FDA
Product Information
- Brand Vne
- MFR # 90C3.0C/125-5SC-XX
- Zoro # G4394923
- Country of Origin Taiwan, Province of China
- Category Pneumatic Flow Control Valves
Dimensions
Pipe Size | 3 in |
Overall Length | 9.02 in |
Connection Size - Side 1 | 3 in |
Connection Size - Side 2 | 3 in |
Nominal Valve Size | 3 in |
Description
Pneumatically Actuated Two-Way Ball Valve, Nominal Valve Size 3 in, Actuator Operation Air to Spring, Ball Material 316 Stainless Steel, Valve Deactivated State Normally Closed (NC), Fail Safe Position Fail Closed, Included Pilot Solenoid Not Applicable, Valve Body Style Straight, Body Material 316 Stainless Steel, Average Surface Roughness (Ra) less than 0.6 micron, Ball Port Style Full Port, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 60 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAFNIR Radial Ball Bearing, #205NPP (205NPP)
- BESTORQ 575K12 Micro V Belt, 57.5 in Pitch Length, 1.68 in Top Width, 12 Ribs (575K12)
- TRITAN Needle Bearing, Inner Race, Inch, 1.25-in. Bore Dia., 1.5-in. Outside Dia., 1.25-in. Width (MI20)
- COXREELS Slip Ring Assembly, 450 AMP (7678)
- VNE 1-1/2" Compr Stainless Steel Pneumatic Ball Valve Inline (90C1.5C/75-5SC-XX)
- VNE 3/4" Compr Stainless Steel Pneumatic Ball Valve Inline (90C.75C/52-5SC-XX)
- VNE 1" Compr Stainless Steel Pneumatic Ball Valve Inline (90C1.0C/63-5SC-XX)
- VNE 1/2" Clamp Stainless Steel Pneumatic Ball Valve Inline (90C.5C/52-5SC-XX)
- VNE 2" Clamp Stainless Steel Pneumatic Ball Valve Inline (90C2.0C/100-5SC-XX)
- CAMOZZI In-Line Flow Control Valve, M20X1.5 X 1/4" NPT (RFU 444-04)
- SMC Flow Control Valve, 6mm Tube, M5 x 0.8 (AS1201F-M5-06D)
- Vne Pneumatic Flow Control Valves