Shop All Ball Valves
Vne
3" Butt Weld Stainless Steel Sanitary Ball Valve 2-Way
Mfr # E90WW-63.0
Zoro # G4125073
product price: $853.99
/ea
Free Shipping & Returns
$853.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material 316 Stainless Steel
- Body Style 2-Way
- Tube Size 3"
- Overall Length 9 in
- Seat Material PTFE
Product Information
- Brand Vne
- MFR # E90WW-63.0
- Zoro # G4125073
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Pipe Size | 3" |
Tube Size | 3" |
Overall Length | 9 in |
Connection Size - Side 1 | 3 in |
Ball Opening Size | 2.88 in |
Handle Length | 9.92 in |
Connection Size - Side 2 | 3 in |
Handle Height | 5.35 in |
Nominal Valve Size | 3 in |
Description
Manual Two-Way Ball Valve, Body Material 316 Stainless Steel, For Media Combustible Gases, Natural Gas, Steam, Water, Valve Construction Three-Piece, Nominal Valve Size 3 in, Valve Body Style Straight, 3-A Standard Compliance Meets 3A Sanitary Standards, Average Surface Roughness (Ra) 20 Ra micron-in, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 60 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Applicable, Ball Material 316 Stainless Steel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOMAR VALVE Emergency Shut Off Valve, 1/2in, Tool Kit (800-103ADD)
- REDHAT 24V DC Brass Solenoid Valve, Normally Closed, 1 1/4 in Pipe Size (8210G008)
- MILWAUKEE VALVE Butterfly Valve, Lug Style, Size 3 In (ML232B)
- WIREMOLD Legrand On-Wall Flat Elbow (B-6)
- VNE 1" Clamp Stainless Steel Sanitary Ball Valve 3-Way (EG93CCC-61.0)
- VNE 2" Clamp Stainless Steel Sanitary Ball Valve 3-Way (EG93CCC-62.0-T)
- VNE 1/2" Clamp Stainless Steel Sanitary Ball Valve 2-Way (EG90CC-6.5)
- VNE 1-1/2" Clamp Stainless Steel Sanitary Ball Valve 2-Way (EG90CC-61.5)
- VNE 2" Clamp Stainless Steel Sanitary Ball Valve 3-Way (EG93CCC-62.0)
- VNE 3/4" Clamp Stainless Steel Sanitary Ball Valve 3-Way (EG93CCC-6.75)
- NUTECH 1-1/2" Sweat Combination Strainer Valve (SV3E-150S-150S)
- Vne Ball Valves