Shop All Ball Valves
Vne
2" Clamp Stainless Steel Sanitary Ball Valve 3-Way
Mfr # EG93CCC-62.0
Zoro # G4072914
product price: $1,179.99
/ea
Free Shipping & Returns
$1,179.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material 316 Stainless Steel
- Body Style 3-Way
- Tube Size 2"
- Port Full L
- Body Seal Material PTFE/Viton
Product Information
- Brand Vne
- MFR # EG93CCC-62.0
- Zoro # G4072914
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Pipe Size | 2" |
Tube Size | 2" |
Overall Length | 7 1/2 in |
Outlet Connection Size - Side 1 | 2 in |
Nominal Valve Size | 2 in |
Handle Height | 4.51 in |
Handle Length | 7.17 in |
Outlet Connection Size - Side 2 | 2 in |
Inlet Connection Size | 2 in |
Inlet Connection Height | 3.74 in |
Description
Manual Three-Way Ball Valve, Body Material 316 Stainless Steel, Valve Construction Three-Piece, Average Surface Roughness (Ra) 20 micron, Flow Pattern L Flow, 3-A Standard Compliance Meets 3A Sanitary Standards, Ball Port Style Full Port, Nominal Valve Size 2 in, Inlet Connection Size 2 in, Inlet Connection Type Clamp, Inlet Connection Entry Side, ANSI Flange Class Not Applicable, Outlet Connection Size - Side 1 2 in, Handle Material 304 Stainless Steel, Outlet Connection Type - Side 1 Clamp
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUSH-A-NATOR Cushioned Clamp, Std, 1/2 in. Tube, 316SS (CN08S6)
- APOLLO BY TMG 1 in. x 1 in. PVC Compression Coupling (PVCCOMP1)
- VIEGA Viega MegaPress XL cap, 2-1/2" (26760)
- HAYWARD FLOW CONTROL Bulkhead Fitting, 1/2", CPVC/EPDM, Socket x FPT (BFAS2005CES)
- VNE 3/4" Clamp Stainless Steel Sanitary Ball Valve 3-Way (EG93CCC-6.75)
- VNE 1" Clamp Stainless Steel Sanitary Ball Valve 3-Way (EG93CCC-61.0)
- VNE 1-1/2" Clamp Stainless Steel Sanitary Ball Valve 2-Way (EG90CC-61.5)
- VNE 2" Clamp Stainless Steel Sanitary Ball Valve 2-Way (EG90CC-62.0)
- VNE Pneumatic Ball Valve, Pipe Size 2 (93C2.0C/125-5S1-XX)
- VNE 1/2" Clamp Stainless Steel Sanitary Ball Valve 2-Way (EG90CC-6.5)
- SMITH-COOPER IPS Ball Valve, FP 600, NL 1/2" (4347001050)
- Vne Ball Valves