Shop All Ball Valves
Vne
2" Clamp Stainless Steel Sanitary Ball Valve 2-Way
Mfr # EG90CC-62.0
Zoro # G4359363
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material 316 Stainless Steel
- Body Style 2-Way
- Tube Size 2"
- Valve Structure 3-Piece
- Stem Material 316 Stainless Steel
Product Information
- Brand Vne
- MFR # EG90CC-62.0
- Zoro # G4359363
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Pipe Size | 2" |
Tube Size | 2" |
Overall Length | 6-9/64" |
Handle Length | 7.67 in |
Ball Opening Size | 1.88 in |
Nominal Valve Size | 2 in |
Handle Height | 3.62 in |
Connection Size - Side 1 | 2 in |
Connection Size - Side 2 | 2 in |
Description
Manual Two-Way Ball Valve, Body Material 316 Stainless Steel, For Media Combustible Gases, Natural Gas, Steam, Water, Valve Construction Three-Piece, Nominal Valve Size 2 in, Valve Body Style Straight, 3-A Standard Compliance Meets 3A Sanitary Standards, Average Surface Roughness (Ra) 20 Ra micron-in, Maximum Pressure - Operating 1,000 psi, Maximum Pressure - Steam 60 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Applicable, Ball Material 316 Stainless Steel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAUGATUCK Float Ball, Round, Copper, 6 In (GRC6023RD)
- DELTA Dual Handle 4" Mount, 3-hole 4" installation Hole Centerset Lavatory Faucet, Chrome (B2510LF-PPU)
- MOEN Hot/Cold Indicator Kit (149121)
- KOHLER 1948-0, 66" L, 32" W, Acrylic (1948-0)
- VNE 1" Clamp Stainless Steel Sanitary Ball Valve 2-Way (EG90CC-61.0)
- VNE 1/2" Clamp Stainless Steel Sanitary Ball Valve 2-Way (EG90CC-6.5)
- VNE 3/4" Clamp Stainless Steel Sanitary Ball Valve 2-Way (EG90CC-6.75)
- VNE 1" Clamp Stainless Steel Sanitary Ball Valve 3-Way (EG93CCC-61.0)
- VNE 1" Clamp Stainless Steel Sanitary Ball Valve 3-Way (EG93CCC-61.0-T)
- VNE 1-1/2" Clamp Stainless Steel Sanitary Ball Valve 2-Way (EG90CC-61.5)
- APOLLO VALVES 1/4" FNPT Bronze Ball Valve Inline (7014164)
- Vne Valves