Shop All Pneumatic Flow Control Valves
Vne
1/2" Clamp Stainless Steel Pneumatic Ball Valve Inline
Mfr # 90C.5C/52-5SC-XX
Zoro # G4394984
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material 316 Stainless Steel
- Connection Type Clamp
- Pipe Size 1/2 in
- Overall Length 3.5 in
- Temp. Range 14 Degrees to 140 Degrees F
Product Information
- Brand Vne
- MFR # 90C.5C/52-5SC-XX
- Zoro # G4394984
- Country of Origin Taiwan, Province of China
- Category Pneumatic Flow Control Valves
Dimensions
Pipe Size | 1/2 in |
Overall Length | 3.5 in |
Connection Size - Side 2 | 1/2 in |
Connection Size - Side 1 | 1/2 in |
Nominal Valve Size | 1/2 in |
Description
Pneumatically Actuated Two-Way Ball Valve, Nominal Valve Size 1/2 in, Actuator Operation Air to Spring, Ball Material 316 Stainless Steel, Valve Deactivated State Normally Closed (NC), Fail Safe Position Fail Closed, Included Pilot Solenoid Not Applicable, Valve Body Style Straight, Body Material 316 Stainless Steel, Average Surface Roughness (Ra) less than 0.6 micron, Ball Port Style Full Port, Maximum Pressure - Operating 1,000 psi, Maximum Pressure - Steam 60 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Cable Reel, 20 ft., Powder Coated, Green (440G09)
- COXREELS Safety Series Spring Static Discharge (EZ-SDL-100)
- FESTO Short-Stroke Cylinder AEVC-50-10-I-P (AEVC-50-10-I-P)
- SMC Male Adapter, 3/8 in., TubexMNPT (KQ2H11-36AS)
- VNE 1" Compr Stainless Steel Pneumatic Ball Valve Inline (90C1.0C/63-5SC-XX)
- VNE 2" Clamp Stainless Steel Pneumatic Ball Valve Inline (90C2.0C/100-5SC-XX)
- VNE 3/4" Compr Stainless Steel Pneumatic Ball Valve Inline (90C.75C/52-5SC-XX)
- VNE 1-1/2" Compr Stainless Steel Pneumatic Ball Valve Inline (90C1.5C/75-5SC-XX)
- AIGNEP USA Universal Flow Control, 3/8 In, FNPTFxTube (88977-06-06)
- CAMOZZI Unidirection Flow Controller, 10/32 Unf (RFU 452-M5)
- SMC Speed Control Valve, 6mm Tube, 3/8 In (AS3002F-06)
- Vne Pneumatic Flow Control Valves