Shop All Check Valves
Vne
1-1/2" Stainless Steel Spring Check Valve
Mfr # 45C-61.5-V
Zoro # G4021543
original price:
$267.17
14% off
new price: $228.99
/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/2"
- Tube Size 1 1/2"
- Connection Type Clamp
- Connection Clamp
- Body Material T316L Stainless Steel
Product Information
- Brand Vne
- MFR # 45C-61.5-V
- Zoro # G4021543
- Country of Origin Taiwan, Province of China
- Category Check Valves
Dimensions
Pipe Size | 1 1/2" |
Tube Size | 1 1/2" |
Overall Length | 4 9/16 in |
Size | 1 1/2" |
Details
Connection Type | Clamp |
Connection | Clamp |
Body Material | T316L Stainless Steel |
Item | Spring Check Valve |
Mounting Position | Vertical |
Seat Material | Viton |
Spring Material | T316 Stainless Steel |
Max. Pressure | 145 psi |
Cracking Pressure | 1 to 3 psi |
Surface Finish | 20 RA ID |
Certification | 3A |
Standards | FDA Class VI Seats |
Material of Construction | T316L Stainless Steel |
Temp. Range | 0 to 200 Degrees F |
Description
Spring Check Valve, Material of Construction T316L Stainless Steel, Tube Size 1 1/2 in, Connection Clamp, Surface Finish 20 RA ID, Overall Length 4 9/16 in, Max. Pressure 145 psi, Cracking Pressure 1 to 3 psi, Temp. Range 0 to 200 Degrees F, Mounting Position Vertical, Seat Material Viton, Spring Material T316 Stainless Steel, Standards FDA Class VI Seats, Certification 3A
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flexible Metal Hose, 1 in. dia, 12 in. L (16PL-CA11-0120-11C-11C)
- APOLLO VALVES 3/8" FNPT Stainless Steel Ball Valve Inline (7650201A)
- COLDER 1/4" Barb Chrome Plated Brass Shut-Off Elbow Insert (MCD2304)
- KOHLER Screw, M4X60Mm, Countersunk (1048476)
- VNE 1" Stainless Steel Spring Check Valve (45C-61.0-V)
- VNE 1/2" Stainless Steel Spring Check Valve (45C-6.5-V)
- VNE 2" Stainless Steel Spring Check Valve (45C-62.0-V)
- VNE 2-1/2" Stainless Steel Spring Check Valve (45C-62.5-V)
- VNE 3/4" Stainless Steel Spring Check Valve (45C-6.75-V)
- VNE 3" Stainless Steel Spring Check Valve (45C-63.0-V)
- VALTERRA 2" Slip PVC Spring Swing Check Valve (200-C20)
- Vne Valves