Shop All Corded Speakers
Vizio
Vizio V21-H8 V-Series 2.1 Sound Bar
Mfr # V21-H8
Zoro # G904037246
product price: $237.99
/ea
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Vizio
- MFR # V21-H8
- Zoro # G904037246
- UPC # 845226018749
- Country of Origin China
- Category Corded Speakers
Description
3 Powerful speakers create brilliant clarity and richer sound for everything you listen to. The 5" wireless subwoofer adds deep, booming bass to all your movies and music.
Connect Alexa, Siri, or Google Assistant devices via dedicated AUX input or Persistent Bluetooth that is always ready for your command, even while watching a movie.
Features- No Returns
- Minimum Frequency Response: 50 Hz
- Maximum Frequency Response: 20 kHz
- Virtual Assistant Supported: Google AssistantSiriAlexa
- Sound System: DTS TruVolumeDTS Virtual:XDolby Volume
- Speaker Configuration: 2.1
- USB: Yes
- HDMI: Yes
- Bluetooth: Yes
- Mount Type: Wall Mountable
- Environmentally Friendly: Yes
- Weight: 30 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF K1 Series, Dell Monitor Qc Bk (KSA1250B-2)
- ZEUS BATTERY PRODUCTS 1/2AA 3.6V 1.2Ah LISOCL2 (ZEUS ER14250)
- SANDISK 64GB Ultra Dual USB Type C, SDDDC2064GA46 (SDDDC2-064G-A46)
- TARGUS Wireless Presenter Laser Point, AMP16US (AMP16US)
- SPECO TECHNOLOGIES Grille Speaker, 6 In. (SPG66T)
- EMINENCE SPEAKER Horn Loaded Tweeter (APT30)
- TREXONIC Trexonic TRX-28SP 3-Speed Turntable with CD Player; FM Radio; Bluetooth & Wired Shelf Speakers (TRX-28SP)
- SPECO TECHNOLOGIES Back can, 8 In (STH8)
- EMINENCE SPEAKER EMINENCE SPEAKER LLC LEGENDCA154 15.15 in. Woofer 300W RMS 45 Hz to 3 kHz - 4 Ohm (LEGENDCA154)
- AUDIOPIPE Audiopipe XVBXPSUB 13.5 volt Digital Bass Driver with Remote Bass Knob (XVBXPSUB)
- EMINENCE SPEAKER 10 Inch Brit Guitar Speaker; 75W; 8 Ohms - RAMROD (RAMROD)
- Vizio Corded Speakers