Shop All Water Heater Parts
Vizco
PRO WH Pan 31 in. with PVC Adapter
Mfr # VP31-P
Zoro # G410089272
original price:
$85.05
9% off
Free Shipping & Returns
$76.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Vizco
- MFR # VP31-P
- Zoro # G410089272
- UPC # 182823000969
- Country of Origin United States
- Category Water Heater Parts
Description
For gas and electric tanks. ICC-ES approved compliance with the IPC, UPC and IRC Compliant with the NSPC. Eliminating the need to carry both metal and plastic pans. Less expensive alternative to metal. Virtually indestructible and up to 2X as thick as ICC minimum. Flexible Space saver pan design. Self-extinguishing. Easy no lift tank installs.Approved for use with either gas or electric water heatersVirtually indestructible, flexible, self-extinguishingICC-ES approved compliance with the IPC, UPC IRC and NSPCEasy no lift tank installsAvailable in multiple sizes: 21 in., 23 in., 25 in., 27 in., 31 in.Made from SecureFLX, which is the safest, strongest and most innovative polymer on the marketExtremely toughExtremely flexibleIncludes custom fittingIdeal for all applications
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
- PARKER 1/2" FNPT PTFE Check Valve (CV-1-1188)
- KISSLER Pop Up Clip, Lavatory/Kitchen, 3/16 in. (742145)
- UNITHERM 48" x 25 ft. Alum Silicate Ceramic Fiber Insulation 1" Wall (CF8-1-48X25)
- SPRINGER PARTS Definox 7000006 Replacement Part (7000006SP)
- VIZCO PRO WH Pan 21 in. with PVC Adapter (VP21-P)
- VIZCO Dry Lift WH Pan 27 in. with PVC Adapter (VP27R-P)
- RINNAI Non Condensing Vent Elbow 90, 3x5 Concentric (224063)
- OATEY Water Heater Descaler Kit, 5inLx5inWx6inH (35235)
- A.O. SMITH 9004509205 Kit Air Tube 12" (9004509205)
- HOME-FLEX UNDRGRND GAS PIPE 1""IPS (18-445-010)
- EZ-FLO EASTMAN EASTMAN 60023/DET-12 Thermal Expansion Tank, Steel (60023/DET-12)
- Vizco Water Heater Parts