Shop All Water Heater Parts
Vizco
PRO WH Pan 27 in. with PVC Adapter
Mfr # VP27-P
Zoro # G910089260
product price: $90.15
/ea
Free Shipping & Returns
$90.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Vizco
- MFR # VP27-P
- Zoro # G910089260
- UPC # 182823000952
- Country of Origin United States
- Category Water Heater Parts
Description
For gas and electric tanks. ICC-ES approved compliance with the IPC, UPC and IRC Compliant with the NSPC. Eliminating the need to carry both metal and plastic pans. Less expensive alternative to metal. Virtually indestructible and up to 2X as thick as ICC minimum. Flexible Space saver pan design. Self-extinguishing. Easy no lift tank installs.Approved for use with either gas or electric water heatersVirtually indestructible, flexible, self-extinguishingICC-ES approved compliance with the IPC, UPC IRC and NSPCEasy no lift tank installsAvailable in multiple sizes: 21 in., 23 in., 25 in., 27 in., 31 in.Made from SecureFLX, which is the safest, strongest and most innovative polymer on the marketExtremely toughExtremely flexibleIncludes custom fittingIdeal for all applications
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
- SANI-LAV Hand Sink, With Faucet, 19 In. L, 18 In. W (501L)
- PFISTERER Flange, For Pop Up Drain Assembly (960-330)
- WATTS Dielectric Flange, 2 In, FIP, 175 psi (3200 2)
- DIXON Gate Valve, Single, 2-1/2 In NST (AHGV250F-I)
- VIZCO Dry Lift WH Pan 27 in. with PVC Adapter (VP27R-P)
- VIZCO PRO WH Pan 31 in. with PVC Adapter (VP31-P)
- VIZCO PRO WH Pan 21 in. with PVC Adapter (VP21-P)
- ECCOTEMP System Descaler Solution 1 Gal. (EZL1GAL)
- RINNAI Extension Kit Long Bent Elbow (FOT-201)
- ZORO SELECT Water Heater Stand, 22 In (40-S-22-U)
- RHEEM Pilot Assembly Replacement Kit, 4-51/6" H (SP20127)
- Vizco Water Heater Parts