Shop All Closed Circuit Cameras and Recorders
Vivotek
Vivotek Smart Stream Iii Technology
Mfr # IB9389-HT
Zoro # G9230415
product price: $382.50
/ea
Free Shipping & Returns
$382.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pixels 5 Megapixel
- Lens Zoom
- Focal Length (mm) 7.7 mm
- HD Resolution 2560 x 1920
- Connection Wired
Product Information
- Brand Vivotek
- MFR # IB9389-HT
- Zoro # G9230415
- Country of Origin Taiwan, Province of China
- Category Closed Circuit Cameras and Recorders
Dimensions
Focal Length (mm) | 7.7 mm |
Length | 11.8 in |
Diameter | 3.4 in |
Minimum Focal Length | 3.70 mm |
Details
Item | Vivotek Smart Stream Iii Technology |
Pixels | 5 Megapixel |
Lens | Zoom |
HD Resolution | 2560 x 1920 |
Connection | Wired |
Indoor/Outdoor | Outdoor |
Features | Features,"HD Recording, Network (RJ-45), Remote Management" |
Mount | Junction Box, Corner, Pole |
Video Compression Format | H.264, H.265, MJPEG |
Optical Zoom | 2.1x |
Night Vision Distance | 98.43 ft |
Image Sensor Type | CMOS |
Recording Formats | HD |
Series | IB9389 |
Description
Vivotek Smart Stream Iii Technology
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIDATA Extra-Wide Desk Clamp Keyboard Tray (KB-1010)
- BARSKA Standard Binocular, 20x Magnification, Porro Prism, 168 ft @ 1000 yd Field of View (CO10676)
- ZENITH Ant Passive 2 (VN1ANTP2)
- MIGHTY MAX BATTERY ML7-12 - 12V 7.2AH Replacement Battery for Tempest ES712 (ML7-121911111156)
- VIVOTEK Network Video Recorder, 32 Camera Inputs (ND9541)
- VIVOTEK Dome 65 Outdoor Network Camera Equipped (FD9389-HTV)
- VIVOTEK Ir Outdoor H.265 Wdr Pro Remote Focus Sn (FD9381-HTV)
- VIVOTEK Outdoor Bullet Network Camera Equipped W (IB9380-H)
- VIVOTEK H.265 WDR Pro NEMA 4X Outdoor PTZ SpeedDome, SD9362-EH-V2, 2MP 30X Zoom (SD9362-EH-V2)
- VIVOTEK Outdoor Dome Network Camera Equipped Wit (FD9380-H)
- INVID TECH NVR, 16 IP Camera Inputs, 14-31/32" W (VN1A-16X16)
- Vivotek Closed Circuit Cameras and Recorders