Shop All Closed Circuit TV System Accessories
This Product is Discontinued
Vivotek
PoE Injector, 1 Input, 19W, 5-3/4 in. L (Discontinued)
Mfr # AP-FIC-010A-015
Zoro # G2022557
This Product is Discontinued
Key Features
- Camera Inputs 1
- Color Black
- Material Plastic
- Input Voltage 100/240V AC
- Input Type RJ45
Product Information
- Brand Vivotek
- MFR # AP-FIC-010A-015
- Zoro # G2022557
- UPC # 749857493862
- Country of Origin Taiwan, Province of China
- Category Closed Circuit TV System Accessories
Dimensions
Overall Height | 1 5/8 in |
Width | 2 17/32 in |
Depth | 2 17/32 in |
Length | 5 3/4 in |
Height | 1 21/32 in |
Overall Width | 2 1/2 in |
Overall Depth | 2 1/2 in |
Description
PoE Injector, Product Type PoE Injector, Number of IP Camera Inputs 1, Maximum Input Voltage 100/240V AC, Maximum Output Voltage 54V DC, Mounting Location Desktop, Rack, Color Black, Features It is Highly Recommended to use Standard CAT5E and CAT6 Cables which are Compliant with the 3P/ETL Standard, Includes Power Cord, Input Type RJ45, Material Plastic, Maximum Operating Temperature 122 Degrees F, Minimum Operating Temperature 32 Degrees F, Overall Depth 2 1/2 in, Overall Height 1 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.