Shop All Closed Circuit Cameras and Recorders
Vivotek
Nvr 9 Channel 64Mbps Max Throughput W/ 8
Mfr # ND9322P-4FE90
Zoro # G9364492
Free Shipping & Returns
$1,630.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Vivotek
- MFR # ND9322P-4FE90
- Zoro # G9364492
- Country of Origin Taiwan, Province of China
- Category Closed Circuit Cameras and Recorders
Details
Item | Nvr 9 Channel 64Mbps Max Throughput W/ 8 |
Description
Nvr 9 Channel 64Mbps Max Throughput W/ 8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE HDMI Cable, Hi Speed, Ethernet, M/M, 25ft (P569-025)
- MAXELL Silver Oxide Watch Battery SR726W High Drain Replace 396 SR59, PK 5 (SR726W)
- MOTOROLA Headset, Push To Talk Yes (PMLN7464A)
- TRIPP LITE USB 3.1 Gen 1 Cable, Type-C, M/M, 3ft (U426-003)
- VIVOTEK 3MP 10M IR Indoor Vandal Proof WDR Pro Varifocal Corner Dome (CD8371-HNTV)
- VIVOTEK Network Video Recorder, 32 Camera Inputs (ND9541)
- VIVOTEK H.265 16xHDD 3U Rackmount Dual GbE NVR, 128-Channel (NR9782-V2)
- VIVOTEK Wdr Pro For Unparalleled Visibility In E (IT9380-H)
- VIVOTEK 5-Megapixel H.265 Indoor WDR Pro 360° Panoramic Compact Dome (FE9180-H)
- VIVOTEK H.265 NVR, 32-Channel, 4xHDD, Dual Lan, VAST VMS, 16xPoE Port (ND9541P)
- BOSCH Network Video Recorder, Metal, 3-1/2" H (DIP-6183-8HD)
- Vivotek Closed Circuit Cameras and Recorders