Shop All Closed Circuit Cameras and Recorders
Vivotek
Network Video Recorder, 8Ch, 12-13/32 in.W
Mfr # ND8301
Zoro # G2023126
product price: $1,058.99
/ea
Free Shipping & Returns
$1,058.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Included Hard Drive Size 1 TB
- Width 12 13/32 in
- Number of IP Camera Inputs 8
- Number of Channels 8
- Resolution 1920 x 1080
Product Information
- Brand Vivotek
- MFR # ND8301
- Zoro # G2023126
- UPC # 04712123672625
- Country of Origin Korea, Republic of
- Category Closed Circuit Cameras and Recorders
Dimensions
Included Hard Drive Size | 1 TB |
Width | 12 13/32 in |
Height | 2 61/64 in |
Depth | 8 43/64 in |
Manufacturers Warranty Length | 24 mo |
Overall Width | 315 mm |
Overall Height | 75 mm |
Overall Depth | 220 mm |
Description
Network Video Recorder, Internal Memory Capacity 8 TB, Number of IP Camera Inputs 8, Output Type VGA, Includes Power Adapter, Power Cord, Recording Resolution 1080p, Overall Depth 220 mm, Overall Height 75 mm, Overall Width 315 mm, Recording Modes Continuous, Event, Manual, Schedule, Features Full Integration with Most VIVOTEK Network Cameras, Input Type No Inputs Included, Manufacturers Warranty Length 24 mo, Maximum Input Voltage 240V AC, Maximum Number of External Hard Drives 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for APC Ap600 UPS Battery (AP600 UPS BATTERY APC)
- TECHSPRAY Non-Flammable Duster (1697-8S)
- MOTOROLA IMPRES Windporting RSM with Earjack (PMMN4025AL)
- MONOPRICE A/V Cable, 3.5mm M/M cable, Black, 3ft (5576)
- VIVOTEK IR H.265Outdoor WDRPro RemoteFocusBullet, IoTSecurity, 5MP 30M (IB9388-HT)
- VIVOTEK H.265 16xHDD 3U Rackmount Dual GbE NVR, 128-Channel (NR9782-V2)
- VIVOTEK 5MP 20M IR Indoor H.265 WDR 360° Panoramic Dome (FE9182-H)
- VIVOTEK Wdr Pro For Unparalleled Visibility In E (IT9380-H)
- VIVOTEK 8-Channel 1xHDD Bay One Button Auto Setup WiFi NVR (ND8212W)
- VIVOTEK H.265 WDR Pro NEMA 4X Outdoor PTZ SpeedDome, SD9362-EH-V2, 2MP 30X Zoom (SD9362-EH-V2)
- VIVOTEK Outdoor Dome Network Camera Equipped Wit (FD9380-H)
- Vivotek Closed Circuit Cameras and Recorders