Shop All Closed Circuit TV System Accessories
This Product is Discontinued
Vivotek
IR Illuminator, 6 LED, Infrared, IP68, Gray (Discontinued)
Mfr # AI-101
Zoro # G2023038
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Gray
- Width 1-1/2"
- Depth 1-1/2"
- Input Power 90/240V AC
- Includes (6) LED Units
Product Information
- Brand Vivotek
- MFR # AI-101
- Zoro # G2023038
- Country of Origin Taiwan, Province of China
- Category Closed Circuit TV System Accessories
Dimensions
Width | 1-1/2" |
Depth | 1-1/2" |
Height | 6-5/16" |
Details
Item | IR Illuminator |
Color | Gray |
Input Power | 90/240V AC |
Includes | (6) LED Units |
Horizontal Alignment Angle | 60 Degrees |
Operating Temp. | -4 Degrees to 104 Degrees F |
Indoor Detection Range | 65 ft |
IP Rating | 68 |
For Use With | IP Cameras |
Outdoor Detection Range | 65 ft |
Description
IR Illuminator, Horizontal Alignment Angle 60 Degrees , Color Gray, Includes (6) LED Units, IP Rating 68
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.