Shop All Closed Circuit Cameras and Recorders
Vivotek
H.265 16xHDD 3U Rackmount Dual GbE NVR, 128-Channel
Mfr # NR9782-V2
Zoro # G7242953
Free Shipping & Returns
$9,945.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Frames Per Second 540 fps
- Width 17.1 in
- HD Resolution 1920 x 1080
- Height 5.2 in
- Depth 21.3 in
Product Information
- Brand Vivotek
- MFR # NR9782-V2
- Zoro # G7242953
- Country of Origin Taiwan, Province of China
- Category Closed Circuit Cameras and Recorders
Dimensions
Width | 17.1 in |
Height | 5.2 in |
Depth | 21.3 in |
Details
Item | Video Surveillance Station |
Max. Frames Per Second | 540 fps |
HD Resolution | 1920 x 1080 |
Features | Features,"DVI, Ethernet, HD Recording, HDMI, NDAA Compliant, Remote Management, TAA Compliant, USB" |
Video Compression Format | H.264 AVC, H.265, MPEG-4, H.264 SVC |
Connection | Wired |
Standard Memory | 8 GB |
System Components | Network Video Recorder |
Series | S |
Total Number of Audio Out Ports | 1 |
Recording Formats | Full HD |
Total Number of Audio In Ports | 1 |
Total Number of Channels | 128 |
Description
H.265/H.264 Compression Technology, 128-CH Recording, 64 Display, Support HDMI, Display Port and DVI Simultaneous Output, 16 Hot-Swappable HDD Bays, Support RAID 0/1/5/6/10 Storage, Redundant Power, VIVOTEK VAST Inside (LiveClient/Playback), Dual Lan Giga N
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOROLA Two Way Radio, UHF, 4 Watts, 16 Channels (RDU4160D)
- MIGHTY MAX BATTERY 12V 35AH Wheelchair Scooter Battery Replaces Tempest TR35-12 (ML35-12654)
- DAP Silicone K&B Wht 2.8 Oz (00750)
- SANOXY 1200Mbps Wireless USB Wifi Adapter Dongle Dual Band 2.4G/5GHz w/Antenna 802.11AC (PPT-193811397997)
- VIVOTEK 5MP 20M IR Indoor H.265 WDR 360° Panoramic Dome (FE9182-H)
- VIVOTEK Network Video Recorder, 32 Camera Inputs (ND9541)
- VIVOTEK Network Video Recorder, 16 Inputs, 1-3/4"H (ND9441)
- VIVOTEK 5-Megapixel H.265 Indoor WDR Pro 360° Panoramic Compact Dome (FE9180-H)
- VIVOTEK Vivotek V Series FD9391-EHTV 8MP Outdoor Network Dome Camera with Night Vision & 3.9-10mm Lens 3840 x 2160 Resolution at 30 fps IR LEDs for Night Vision up to 164' (FD9391-EHTV)
- VIVOTEK Wdr Pro For Unparalleled Visibility In E (IT9380-H)
- LTS Network Video Recorder, 64 Camera Inputs (LTN8964-R)
- Vivotek Closed Circuit TV Systems & Accessories