Shop All Closed Circuit TV Cameras
Vivotek
5MP 20M IR H.265 Outdoor VandalProof WDR Pro 360° Panoramic
Mfr # FE9382-EHV
Zoro # G7672289
product price: $956.99
/ea
Free Shipping & Returns
$956.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lens Fixed
- Camera Resolution 5 Megapixel
- Focal Length 1.47 mm
- Height 2 in
- Series S
Product Information
- Brand Vivotek
- MFR # FE9382-EHV
- Zoro # G7672289
- Country of Origin Taiwan, Province of China
- Category Closed Circuit TV Cameras
Dimensions
Focal Length | 1.47 mm |
Height | 2 in |
Diameter | 6.3 in |
Details
Item | Ir H.265 Outdoor Vandalproof Wdr Pro 360 |
Lens | Fixed |
Camera Resolution | 5 Megapixel |
Series | S |
Mount | Pole, Pendant, Ceiling, Wall, Floor |
Features | Features,"HD Recording, Network (RJ-45), Remote Management" |
Video Compression Format | H.264, H.265, MJPEG |
Weight | 1.68 lb |
Recording Formats | HD |
Connectivity Technology | Wired |
Number of IR LEDs | 6 |
Night Vision Distance | 65.62 ft |
Maximum Video Resolution | 1920 x 1920 |
Description
Vivotek S Series FE9382-EHV 5MP Outdoor Network Fisheye Dome Camera 1920 x 1920 Resolution at 30 fps Low-Light Recording at 66' Range 1.47mm Fixed Lens
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH Peg Perego Replacement Battery (ML4-681)
- BATTERY TECHNOLOGY Slim Desktop Ac Adpt Black For Dell (492-BBOU-BTI)
- PELICAN Black MOLLE Panel, Black, Plastic, 13 in (015100-5200-110)
- DANTONA Battery 2.4 Volt Nickel Cadmium Dantona Emergency Lighting Battery (CUSTOM-71)
- VIVOTEK IP Camera, 2.80mm Focal L, Indoor, 3 MP (FD9171-HT)
- VIVOTEK WiFi NVR, 2TB HDD, 2xIB8360-W+2xIP8160-W 2MP IR WiFi Cameras (ND8212W-2TB-2BP60)
- VIVOTEK 2MP 60fps 50M IR Outdoor WDRPro Varifocal RemoteFocus Bullet (IB9365-EHT)
- VIVOTEK IP Camera, 1.05mm Focal L, Outdoor, 5 MP (FD8382-EVF2)
- VIVOTEK 4MP 30M IR Outdoor WDRPro Varifocal Remote Focus Vandal Dome (FD8377-HTV)
- ALTRONIX PoE Switch, Camera Inputs 4, Load 120W (NetWaySP4WPX)
- DIAMOND SERIES 24CH Diamond Pro 4K NVR with 24 PoE (NVR504L-24/24P-4KS2)
- Vivotek Closed Circuit TV Systems & Accessories