Shop All Closed Circuit Cameras and Recorders
Vivotek
2MP WDR Pro Mobile Dome, 2.8mm, IP67, IK10, EN50155, M12
Mfr # MD8563-EHF2
Zoro # G7671966
Free Shipping & Returns
$540.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pixels 2 Megapixel
- Width 4.2 in
- Lens Fixed
- Focal Length (mm) 2.8 mm
- HD Resolution 1920 x 1080
Product Information
- Brand Vivotek
- MFR # MD8563-EHF2
- Zoro # G7671966
- Country of Origin Taiwan, Province of China
- Category Closed Circuit Cameras and Recorders
Dimensions
Width | 4.2 in |
Focal Length (mm) | 2.8 mm |
Height | 2.1 in |
Depth | 5.1 in |
Details
Item | Wdr Pro Mobile Dome,2.8Mm,Ip67,Ik10,En50 |
Pixels | 2 Megapixel |
Lens | Fixed |
HD Resolution | 1920 x 1080 |
Features | Features,"HD Recording, Network (RJ-45), Remote Management" |
Video Compression Format | MJPEG, MPEG-4, H.264 |
Connection | Wired |
Series | S |
Image Sensor Type | CMOS |
Recording Formats | HD |
Description
Vivotek MD8563-EHF2 2.8mm Outdoor Dome IP Security Camera PoE 3DNR Temperature Detection Video Rotation
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELLOWES Mousepad w/Wrist Support, Black (9176501)
- ILC Replacement for Pandigital Bp-s21-11/2740 LS (BP-S21-11/2740 LS PANDIGITAL)
- ALLEN TEL Outdoor Phone Enclosure for GB59 and GB259 Phones, Grey (GB5955H-14)
- TRIPP LITE Desktop Switch, 2 Port Kvm, Black (B004-VUA2-K-R)
- VIVOTEK Wdr Pro For Unparalleled Visibility In E (IT9380-H)
- VIVOTEK Vivotek Smart Stream Iii Technology (IB9389-HT)
- VIVOTEK Network Video Recorder, 8Ch, 12-13/32 in.W (ND8301)
- VIVOTEK H.265 WDR Pro NEMA 4X Outdoor PTZ SpeedDome, SD9362-EH-V2, 2MP 30X Zoom (SD9362-EH-V2)
- VIVOTEK 8-Channel 1xHDD Bay One Button Auto Setup WiFi NVR (ND8212W)
- VIVOTEK H.265 16xHDD 3U Rackmount Dual GbE NVR, 128-Channel (NR9782-V2)
- VIVOTEK Outdoor Bullet Network Camera Equipped W (IB9380-H)
- Vivotek Closed Circuit Cameras and Recorders