Shop All Closed Circuit Cameras and Recorders
Vivotek
2MP 60fps 50M IR Outdoor WDR Pro Varifocal Remote Focus Dome
Mfr # FD9365-HTV
Zoro # G7672133
product price: $566.25
/ea
Free Shipping & Returns
$566.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Frames Per Second 60 fps
- Pixels 2 Megapixel
- Lens Zoom
- Focal Length (mm) 9 mm
- HD Resolution 1920 x 1080
Product Information
- Brand Vivotek
- MFR # FD9365-HTV
- Zoro # G7672133
- Country of Origin Taiwan, Province of China
- Category Closed Circuit Cameras and Recorders
Dimensions
Focal Length (mm) | 9 mm |
Height | 5.4 in |
Diameter | 6.1 in |
Minimum Focal Length | 4 mm |
Details
Item | Ir Outdoor Wdr Pro Varifocal Remote Focu |
Max. Frames Per Second | 60 fps |
Pixels | 2 Megapixel |
Lens | Zoom |
HD Resolution | 1920 x 1080 |
Indoor/Outdoor | Outdoor |
Features | Features,"HD Recording, Network (RJ-45), Remote Management, TAA Compliant" |
Video Compression Format | H.265, H.264, MJPEG |
Connection | Wired |
Night Vision Distance | 164.04 ft |
Image Sensor Type | CMOS |
Maximum Aperture | f/2.2 |
Optical Zoom | 2.3x |
Series | V |
Recording Formats | HD |
Description
Vivotek FD9365-Htv 2MP Outdoor Network Dome Camera with Night Vision 60 FPS @ 1920x1080 4 ~ 9 mm, remote focus, P-iris lens Snv II (supreme night visibility) for low light conditions Wdr Pro II for unparalleled visibility in extremely bright and dark environments Digital zoom - 48.0 Digital zoom - 48.0 Max Focal length - 9.0
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SILENX SilenX EFX-12-15T 120 mm. 15DBA Thermistor Fluid Dynamic Bearing Fan (EFX-12-15T)
- MONARCH SPECIALTIES Tv Stand, 42 Inch, Console, Storage Shelves, Living Room, Bedroom, Laminate, Grey (I 2737)
- LOWELL 8in Speaker Package (LT-8A-T870-Vb)
- ILC Replacement for DJI Phantom 4 Battery (PHANTOM 4 BATTERY DJI)
- VIVOTEK H.265 NVR, 32-Channel, 4xHDD, Dual Lan, VAST VMS, 16xPoE Port (ND9541P)
- VIVOTEK H.265 16xHDD 3U Rackmount Dual GbE NVR, 128-Channel (NR9782-V2)
- VIVOTEK WiFi NVR, 2TB HDD, 4xIB8360-W 2MP 12M IR Outoor WiFi Bullets (ND8212W-2TB-4IB60)
- VIVOTEK IR H.265Outdoor WDRPro RemoteFocusBullet, IoTSecurity, 5MP 30M (IB9388-HT)
- VIVOTEK Outdoor Bullet Network Camera Equipped W (IB9380-H)
- VIVOTEK H.265 WDR Pro NEMA 4X Outdoor PTZ SpeedDome, SD9362-EH-V2, 2MP 30X Zoom (SD9362-EH-V2)
- LTS Network Video Recorder, 8 Camera Inputs (LTN8708K-P8)
- Vivotek Closed Circuit TV Systems & Accessories