Shop All Closed Circuit Cameras and Recorders
Vivotek
2MP 30M IR Outdoor H.265 WDRPro Stratocast Dome, IoTSecurity
Mfr # FD9367-HV
Zoro # G7671738
product price: $285.00
/ea
Free Shipping & Returns
$285.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pixels 2 Megapixel
- Lens Fixed
- Focal Length (mm) 2.8 mm
- HD Resolution 1920 x 1080
- Height 4.1 in
Product Information
- Brand Vivotek
- MFR # FD9367-HV
- Zoro # G7671738
- Country of Origin Taiwan, Province of China
- Category Closed Circuit Cameras and Recorders
Dimensions
Focal Length (mm) | 2.8 mm |
Height | 4.1 in |
Diameter | 6.1 in |
Details
Item | Ir Outdoor H.265 Wdrpro Stratocast Dome, |
Pixels | 2 Megapixel |
Lens | Fixed |
HD Resolution | 1920 x 1080 |
Features | Features,"HD Recording, Network (RJ-45), Remote Management" |
Video Compression Format | H.264, H.265, MJPEG |
Mount | Wall, Corner, Pole, Pendant, Ceiling |
Connection | Wired |
Recording Formats | HD |
Number of IR LEDs | 2 |
Series | C |
Image Sensor Type | CMOS |
Night Vision Distance | 98.43 ft |
Description
Vivotek FD9367-Hv 2MP Fixed Dome Network Camera 30 FPS @ 1920x1080 Smart stream III to optimize bandwidth efficiency Snv (supreme night visibility) for low light conditions Wdr Pro for unparalleled visibility in extremely bright and dark environments Built-in IR illuminators, effective up to 30 meters
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY ML3-12 12V 3.4AH REPLACEMENT FOR POWER-SONIC PS-1230 + 12V CHARGER (ML3-12CHRGR556)
- MOUNT-IT Low-Profile Tilting TV Wall Mount for 32"-55" TVs (MI-318B)
- DENAQ Battery Denaq Laptop/Tablet AC Adapter (DQ-AC19V19-6044)
- UPG Sealed Lead Acid Battery, 12 V, 60Ah, UB12600, I6 Internal Thread Terminal, AGM, Group 34 Type (40503)
- VIVOTEK H.265 16xHDD 3U Rackmount Dual GbE NVR, 128-Channel (NR9782-V2)
- VIVOTEK Vivotek Smart Stream Iii Technology (IB9389-HT)
- VIVOTEK H.265 NVR, 32-Channel, 4xHDD, Dual Lan, VAST VMS, 16xPoE Port (ND9541P)
- VIVOTEK Outdoor Dome Network Camera Equipped Wit (FD9380-H)
- VIVOTEK 8-Channel 1xHDD Bay One Button Auto Setup WiFi NVR (ND8212W)
- VIVOTEK 5-Megapixel H.265 Indoor WDR Pro 360° Panoramic Compact Dome (FE9180-H)
- LTS CCTV Kit, All In One, 12VDC, 1 TB (LTN0882K-4B)
- Vivotek Closed Circuit TV Systems & Accessories