Shop All Closed Circuit Cameras and Recorders
Vivotek
2MP 30M IR H.265 Outdoor WDR Pro Dome, IoTSecurity
Mfr # FD9367-HTV
Zoro # G7671729
Free Shipping & Returns
$435.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pixels 2 Megapixel
- Lens Zoom
- Focal Length (mm) 12 mm
- HD Resolution 1920 x 1080
- Height 4.1 in
Product Information
- Brand Vivotek
- MFR # FD9367-HTV
- Zoro # G7671729
- Country of Origin Taiwan, Province of China
- Category Closed Circuit Cameras and Recorders
Dimensions
Focal Length (mm) | 12 mm |
Height | 4.1 in |
Diameter | 6.1 in |
Minimum Focal Length | 2.80 mm |
Details
Item | Ir H.265 Outdoor Wdr Pro Dome,Iotsecurit |
Pixels | 2 Megapixel |
Lens | Zoom |
HD Resolution | 1920 x 1080 |
Video Compression Format | H.265, H.264, MJPEG |
Features | Features,"HD Recording, Network (RJ-45), Remote Management" |
Connection | Wired |
Mount | Conduit |
Indoor/Outdoor | Outdoor |
Series | V |
Optical Zoom | 4.3x |
Image Sensor Type | CMOS |
Night Vision Distance | 98.43 ft |
Number of IR LEDs | 4 |
Recording Formats | HD |
Description
Vivotek FD9367-Htv Fixed Dome 2MP Network Camera 30 FPS @ 1920x1080 2.8 ~ 12 mm, remote focus, P-iris lens Smart stream III to optimize bandwidth efficiency Snv (supreme night visibility) for low light conditions Wdr Pro for unparalleled visibility in extremely bright and dark environments
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RCA Digital Flat Antenna (ANT1400E)
- TRENDNET GREENnet 8 Port Gigabit Switch, TEGS82G (TEG-S82g)
- BOSCH Dummy Security Camera, Indoor, 4-7/8 in H (VDA-445DMY-S)
- ILC Replacement for Lithonia Elb0604n (ELB0604N LITHONIA)
- VIVOTEK 5MP 20M IR Indoor H.265 WDR 360° Panoramic Dome (FE9182-H)
- VIVOTEK IR H.265Outdoor WDRPro RemoteFocusBullet, IoTSecurity, 5MP 30M (IB9388-HT)
- VIVOTEK Outdoor Bullet Network Camera Equipped W (IB9380-H)
- VIVOTEK H.265 NVR, 16-Channel, 4xHDD, Dual Lan, VAST VMS, 16xPoE Port (ND9441P)
- VIVOTEK Network Video Recorder, 8Ch, 12-13/32 in.W (ND8301)
- VIVOTEK Vivotek V Series FD9391-EHTV 8MP Outdoor Network Dome Camera with Night Vision & 3.9-10mm Lens 3840 x 2160 Resolution at 30 fps IR LEDs for Night Vision up to 164' (FD9391-EHTV)
- SPECO TECHNOLOGIES Corner Camera, Hd-Tvi Intensifier, 3.6mm (CVC605CMT1)
- Vivotek Closed Circuit TV Systems & Accessories