Shop All Digital Microscopes
Vividia
USB Microscope, 300x, ⌀ 12mm, 1600X1200, Manual Focus
Mfr # PM 120
Zoro # G900405131
product price: $89.29
/ea
Free Shipping & Returns
$89.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Magnification 300x
- Tube Diameter 12mm
- Camera Sensor 2M
Product Information
- Brand Vividia
- MFR # PM 120
- Zoro # G900405131
- UPC # 858499002346
- Country of Origin China
- Category Digital Microscopes
Dimensions
Tube Diameter | 12mm |
Details
Magnification | 300x |
Camera Sensor | 2M |
Description
Vividia PM-120 USB Digital Microscope Borescope with 12mm Diameter and 300x Magnification is a basic manual focus USB microscope. It can be connected to a PC, MacBook, most Android phones or tablet through USB connection. Multi-purpose digital video endoscope, microscope, borescope with improved professional sturdy multi-functional metal stand.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Precleaned Wide-Mouth Jar, 1000ml, PK12 (3UCZ6)
- DIGI-SENSE Spade Lugs, Chromel, for Type K an, PK 10 (18528-03)
- ADVANTECH MANUFACTURING Sieve, #400, S/S, 8 In, Full Ht (400SS8F)
- LAB SAFETY SUPPLY Volumetric Pipette, A, Glass, 100mL, PK6 (5PTE2)
- VIVIDIA USB Microscope, 220x, 3M, 1080P, Manual Focus, HDMI TV Monitor and PC (HM 160)
- VIVIDIA Portable Microscope, For Nailfold, 500x, 1.3M, 1280 x 720 (NH01)
- VIVIDIA Digital Microscope, 270x 4M 1080P, Manual Focus, 7" LCD, HDMI/LCD/USB (HM 407)
- VIVIDIA Digital Microscope, 500x, Manual Focus, iOS Android Windows and Mac (UM 520)
- VIVIDIA Digital Microscope, 300x, 12M, 1080P, 5", Measurement DVR & Polarizer (HM 058)
- VIVIDIA Digital Microscope, 600x, 8M, Manual Focus, 4.3" LCD, PC/TV/Android (LM 46)
- SCIENSCOPE Macro Digital Inspection System With Quadrant LED On Dual Arm Stand (MAC-PK5D-E1Q)
- Vividia Microscopes