Shop All Digital Microscopes
Vividia
USB Microscope, 150x, ⌀ 4mm, 1280x720, Manual Focus
Mfr # PM 40
Zoro # G300405106
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Magnification 150x
- Tube Diameter 4mm
- Camera Resolution 1280 x 720
Product Information
- Brand Vividia
- MFR # PM 40
- Zoro # G300405106
- UPC # 759119545307
- Country of Origin China
- Category Digital Microscopes
Dimensions
Tube Diameter | 4mm |
Details
Magnification | 150x |
Camera Resolution | 1280 x 720 |
Description
Vividia PM-40 Manual Focus USB Digital Microscope Borescope is both a microscope with maximum magnification of ~150x and a borescope with rigid small diameter of less than 4.0mm. Vividia PM-40 borescope microscope has broad applications in education, industrial quality control and inspection, automotive, aviation, medical and health markets
Outer camera diameter is 3.8 mm (0.15"), total length is 130 mm (5.2").
Protected by a strong, light, skinny and environmental friendly aluminum body.
Powered by 2.0 USB with an adjustable LED light.
Magnification: 1 -150x zoom capability
Camera resolution: 1280x720 pixels
Side-viewing mirror is very useful to look inside a tube
Outer camera diameter is 3.8 mm (0.15"), total length is 130 mm (5.2").
Protected by a strong, light, skinny and environmental friendly aluminum body.
Powered by 2.0 USB with an adjustable LED light.
Magnification: 1 -150x zoom capability
Camera resolution: 1280x720 pixels
Side-viewing mirror is very useful to look inside a tube
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABEXACT Nylon Syringe Filters 0.22, PK100 (12K959)
- QORPAK Bottle, 16 oz, 63-400, PK12 (GLC-01714)
- AMERICAN STANDARD Diverter 2-Way Rough Valve - Shared Func (R422S)
- ZORO SELECT Crucible Tongs, Stainless Steel, 9in, 2in (CTSS09)
- VIVIDIA Digital Microscope, 270x 4M 1080P, Manual Focus, 7" LCD, HDMI/LCD/USB (HM 407)
- VIVIDIA USB Microscope, 300x, ⌀ 12mm, 1600X1200, Manual Focus (PM 120)
- VIVIDIA Digital Microscope, 300x, 14M, 1080P, Manual Focus, 5" LCD, HDMI/TV (UM 49)
- VIVIDIA Digital Microscope, 77x, 2M, 1920*1080, 11.6" LCD, Measurement (VM-2000)
- VIVIDIA Portable Microscope, For Nailfold, 500x, 1.3M, 1280 x 720 (NH01)
- VIVIDIA Dental Camera, 60x, 2M, 1080P, USB/HDMI, TV monitor Android PC Mac (T 12)
- IGAGING 60x LED Measuring Microscope - 36-LM60 (36-LM60)
- Vividia Digital Microscopes