Shop All Pipe Inspection & Location
Vividia
Pole Telescopic Inspection Camera, Φ 23, 0.88m to 3.1m Long, 5" LCD
Mfr # TVS 300DVR
Zoro # G600405264
Free Shipping & Returns
$796.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Camera Head Size Φ23 x 320mm
- Monitor 5"
- Pole Length 310cm
- Monitor Resolution 840 x 480
Product Information
- Brand Vividia
- MFR # TVS 300DVR
- Zoro # G600405264
- UPC # 759119544478
- Country of Origin China
- Category Pipe Inspection & Location
Dimensions
Camera Head Size | Φ23 x 320mm |
Pole Length | 310cm |
Details
Monitor | 5" |
Monitor Resolution | 840 x 480 |
Description
Vividia telescopic inspection camera systems (Model: TVS-300 and TVS-300DVR) have a strong and extendable pole, high resolution camera and video viewing system. They are convenient for tasks such as roof and building inspections, aerial photography, inventory checks, gutter cleaning, wildlife surveying, tunnel and manhole inspection, heavy equipment inspection etc. The rigid flexible camera neck is very convenient to adjust the direction of the camera. The model TVS-300DVR has recording functions, so you can take pictures and videos, and save the files on a SD card. There are 12 high intensity LED lights on the front of the camera. The camera can see more than 5 meters under total darkness with the lights on. The camera is IP68 waterproof. The maximum total length of the pole is more than 310 cm (>10 feet).
Vividia TVS-300DVR package include: Heavy Duty case; Camera head and flexible connector; 5" LCD monitor; Telescopic pole; Rotating joint; 8GB SD card; 2 pcs Li-ion batteries; DVR control box; AC charger adaptor; User manual; USB SD card adaptor.
Vividia TVS-300DVR package include: Heavy Duty case; Camera head and flexible connector; 5" LCD monitor; Telescopic pole; Rotating joint; 8GB SD card; 2 pcs Li-ion batteries; DVR control box; AC charger adaptor; User manual; USB SD card adaptor.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" Black Forged Steel 90 Degree Street Elbow Class 3000 (1MMV5)
- ZURN Serio Series® Deck Mounted Sensor Soap Dispenser (Z6950-SD)
- HOSE MASTER 1/2" Dia x 18" L SS Flexible Metal Hose (G050CM180)
- ZORO SELECT 3" x 1-1/4" Malleable Iron Hex Bushing Class 150 (2WU93)
- VIVIDIA Pipe Inspection Camera, Φ 23mm, 40m Long, 7'' LCD, 752H x 582V (VS-749)
- VIVIDIA Pole Telescopic Inspection Camera, 9m L, Carbon Fiber, TVS-165 Camera (WPC 900 T)
- VIVIDIA Pole Telescopic Inspection Camera, Φ 23, 0.88m to 4.6m Long, 5" LCD (TVS 500DVR)
- RIDGID Pipe Inspection Camera Reel, 24" L, 24" W (Mini)
- GENERAL TOOLS Probe Locator, 11-5/8 in. Lx5-23/32 in. W (P16-RTL)
- B & K B&K Products 4062311 Mueller Streamline 0.5 in. Sweat T x 0.5 in. Sweat Copper Tee (4062311)
- LEICA DD Carry Bag, 11 In. H, 31 In. L, 11 In. W (850276)
- Vividia Plumbing Tools