Shop All Borescope
Vividia
Joystick Borescope, ⌀ 6mm, 6.5ft Long, 360° Articulating
Mfr # ME 620
Zoro # G800405170
product price: $2,141.99
/ea
Free Shipping & Returns
$2,141.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Focal Distance 0.5 cm to 100 cm. Fixed Focus
- Articulation 360 Degrees All Way (Joystick-Controlled)
- Image Capturing Resolution 960x720 pixels (JPG)
- Camera Probe Diameter 5.9 mm / 0.24 in
- Screen Size 3.5"
Product Information
Dimensions
Camera Probe Diameter | 5.9 mm / 0.24 in |
Screen Size | 3.5" |
Camera Probe Length | 2m / 6.6 ft |
Length | 2m / 6.6 ft |
Diameter | 5.9 mm / 0.24 in |
Details
Focal Distance | 0.5 cm to 100 cm. Fixed Focus |
Articulation | 360 Degrees All Way (Joystick-Controlled) |
Image Capturing Resolution | 960x720 pixels (JPG) |
Video Recording Resolution | 1280x720 pixels (AVI) |
Camera Resolution | 1280x720 pixels |
Screen Resolution | 960x720 pixels (Color) |
Description
Vividia ME-620 Industrial 360 Degree Articulating Borescope is 2 meter long version of Vividia ME-610 borescope.
Vividia ME-610 Automotive Industrial Borescope Inspection Camera is specially designed for automotive and industrial inspection and diagnostics. Vividia ME-610 has 1 meter long, 6mm diameter probe with 360° all-way articulation controlled by joystick. The camera is equipped with sapphire protective lens, which is impact-resistant, fall-resistant, and scratch resistant. The probe is made from titanium alloy with high wear resistance. The camera probe and insertion tube is waterproof IP67. Vividia ME-610 gives high quality clear images with high illuminance LED lights. With 8G mini SD card installed on monitor, one can take pictures and record videos with Vividia ME-610. Vividia ME-610 is widely used to exam car engine cylinder block, valve, piston head, nozzle, ternary catalytic converter, evaporation tank, piping and gap of car body. Vividia ME Series Articulating Borescopes include five models: ME-610 (6mm diameter, 1 meter long without air cooling channel), ME-610C (with air cooling channel for compressed air cooling), and ME-610HT (with air cooling and compact rechargeable pump for hot engines), ME-620 (6mm diameter, 2 meter 6.5 ft long), ME-630 (6mm diameter, 3 meter 9.8ftlong).
Vividia ME-610 Automotive Industrial Borescope Inspection Camera is specially designed for automotive and industrial inspection and diagnostics. Vividia ME-610 has 1 meter long, 6mm diameter probe with 360° all-way articulation controlled by joystick. The camera is equipped with sapphire protective lens, which is impact-resistant, fall-resistant, and scratch resistant. The probe is made from titanium alloy with high wear resistance. The camera probe and insertion tube is waterproof IP67. Vividia ME-610 gives high quality clear images with high illuminance LED lights. With 8G mini SD card installed on monitor, one can take pictures and record videos with Vividia ME-610. Vividia ME-610 is widely used to exam car engine cylinder block, valve, piston head, nozzle, ternary catalytic converter, evaporation tank, piping and gap of car body. Vividia ME Series Articulating Borescopes include five models: ME-610 (6mm diameter, 1 meter long without air cooling channel), ME-610C (with air cooling channel for compressed air cooling), and ME-610HT (with air cooling and compact rechargeable pump for hot engines), ME-620 (6mm diameter, 2 meter 6.5 ft long), ME-630 (6mm diameter, 3 meter 9.8ftlong).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Vacuum Gauge, Liquid, 4In, 30-0In Hg Vacuum (201L-404A)
- FLUKE High Voltage Probe, Up to 6000V (Fluke-80K-6)
- WINTERS Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Stainless Steel, Silver (PFQ709LF)
- DWYER INSTRUMENTS SS Wall Plate, Static Pressure Pickup (A-417A)
- VIVIDIA Articulating LCD Borescope, ⌀ 5.5mm, 10ft Long, 4.5" Monitor, Two-Way (VA-2-5530)
- VIVIDIA Joystick Borescope, ⌀ 6mm, 9.8ft Long, 360° Articulating (ME 630)
- VIVIDIA Gun Barrel USB Borescope, ⌀ 5mm 36" Long, Semi-Rigid, Side View Mirror (GB 5100)
- VIVIDIA Articulating USB Borescope, ⌀ 8.5mm, 16.5" Long, 180° Articulating (VA 400)
- VIVIDIA Video Borescope, ⌀ 3.9mm, 3.3ft Long, 2.4" LCD Monitor, Flexible (VQ R3910)
- VIVIDIA Articulating LCD Borescope, ⌀ 3.9mm, 10ft Long, 4.5" Monitor, Two-Way (VA-2-3930)
- FLUKE Video Borescope, 7" Monitor, 8.5mm Camera (FLK-DS703 FC)
- Vividia Borescope