Shop All Thermal Imagers
Vividia
IR Thermal Imaging Camera, Resolution 220x160, -4~572°F, 2.8" Display
Mfr # HT 04
Zoro # G800405286
product price: $398.99
/ea
Free Shipping & Returns
$398.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thermal Resolution 220 x 160
- Temperature Range -4°F to 572°F
- LCD Screen 2.8"
- Measurement Accuracy ± 2%
Product Information
- Brand Vividia
- MFR # HT 04
- Zoro # G800405286
- UPC # 759119544522
- Country of Origin China
- Category Thermal Imagers
Details
Thermal Resolution | 220 x 160 |
Temperature Range | -4°F to 572°F |
LCD Screen | 2.8" |
Measurement Accuracy | ± 2% |
Description
Vividia HT-04 Thermal Imager Camera has a mini SD card for pictures storage up to 32 GB. Additional features include an infrared imaging sensor, visible light video camera and LED. Its screen is 2.8” with a 220x160-pixel resolution for infrared images. This tool runs for up to six hours on four AA alkaline batteries. The full kit comes with the thermal imager, 4G microSD card, 4 AA batteries, storage case with strap, user guide.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERTECH ESD Anti-Static Bags, 10 Inches x 12 Inches, 100PK (BG-1012)
- SEALED UNIT PARTS CO Supco® Universal EC Motor Tester (ECMPRO)
- WINTERS Hot Water Therm 2"Dial 3/4Sweat30-250F/C (TSW174-SW)
- ZORO SELECT Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Stainless Steel, Silver (4FMV3)
- VIVIDIA Thermal Imaging Camera for Detecting EBT, 86-113°F, 200x150, 2.8" LCD (220K)
- VIVIDIA IR Thermal Imaging Android Adapter, Resolution 320x240, -40~626°F (HT 201)
- VIVIDIA IRThermalImagingCamera, Resolution320x240, -4~572°F, 3.2"Display, HT19 (HT 19)
- VIVIDIA IRThermalImagingCamera, Resolution320x240, -4~572°F, 3.2"Display, A2 (A2)
- VIVIDIA IR Thermal Imaging Android Adapter, Resolution 384x288, -4~752°F (HT 301)
- VIVIDIA IR Thermal Imaging Camera, Resolution 160x120, -4~842°F, 2.8" Display (HT 04D)
- FLIR IR Cam, 320x240IR Res, 33FOV (FLIR E8 Pro)
- Vividia Thermal Imagers