Shop All Thermal Imagers
Vividia
IR Thermal Imaging Camera, Resolution 160x120, -4~842°F, 2.8" Display
Mfr # HT 04D
Zoro # G100405245
product price: $355.99
/ea
Free Shipping & Returns
$355.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thermal Resolution 160 x 120
- LCD Screen 2.8"
- Measurement Accuracy ± 2%
- Temperature Range -20 ℃ to 450 ℃
Product Information
- Brand Vividia
- MFR # HT 04D
- Zoro # G100405245
- UPC # 759119544515
- Country of Origin China
- Category Thermal Imagers
Details
Thermal Resolution | 160 x 120 |
LCD Screen | 2.8" |
Measurement Accuracy | ± 2% |
Temperature Range | -20 ℃ to 450 ℃ |
Description
Vividia HT-04D Thermal Imager Camera has a mini SD card for pictures storage up to 32 GB. Additional features include an infrared imaging sensor, visible light video camera and LED. Its screen is 2.8” with a 160x120-pixel resolution for infrared images and the temperature range is -4F to 842F. This tool runs for up to six hours on four AA alkaline batteries. The full kit comes with the thermal imager, 4G microSD card, 4 AA batteries, storage case with strap, user guide.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Aluminum, Black (601082PS02L1MC4)
- PIC GAUGES Pressure Gauge, 0 to 15,000 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-202L-254V)
- DIXON Standard Dry Gauge, 0 to 160 psi, 1/4 in Connection, 3-1/2 in Dial, +/- 3-2-3 % (GS160-4)
- DEFELSKO Coating Gage, Ferrous, 0-60Mils, 100,000 (FS3-E)
- VIVIDIA Thermal Imaging Camera for Detecting EBT, 86-113°F, 200x150, 2.8" LCD (220K)
- VIVIDIA IRThermalImagingCamera, Resolution320x240, -4~572°F, 3.2"Display, A2 (A2)
- VIVIDIA IRThermalImagingCamera, Resolution320x240, -4~572°F, 3.2"Display, HT19 (HT 19)
- VIVIDIA IR Thermal Imaging Android Adapter, Resolution 320x240, -40~626°F (HT 201)
- VIVIDIA IR Thermal Imaging Android Adapter, Resolution 384x288, -4~752°F (HT 301)
- FLUKE Thermal Imager, -4 Degrees to 842 Degrees F, Manual Focus, 3.5 in LCD Display (FLK-TIS55+ 27HZ)
- FLUKE Infrared Window, 50 mm Dia, Hand Turn Door (FLUKE-CV200)
- Vividia Thermal Imagers