Shop All Thermal Imagers
Vividia
IR Thermal Imaging Android Adapter, Resolution 320x240, -40~626°F
Mfr # HT 201
Zoro # G900405179
product price: $368.99
/ea
Free Shipping & Returns
$368.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thermal Resolution 320 x 240
- Measurement Accuracy ± 3%
- Temperature Range -40°C to 330°C
Product Information
- Brand Vividia
- MFR # HT 201
- Zoro # G900405179
- UPC # 759119544584
- Country of Origin China
- Category Thermal Imagers
Details
Thermal Resolution | 320 x 240 |
Measurement Accuracy | ± 3% |
Temperature Range | -40°C to 330°C |
Description
Vividia HT-201 Thermal Imaging camera with 320x240 thermal resolution for Android Phone and Tablet is designed to connect to an Android phone or tablet through OTG adaptor (USB C or micro USB) and show real time thermal images and temperature with "Ht View" app, downloadable from Google Play Store. One can get clear thermal images and smooth videos with the free app, "Ht View". Vividia HT-201 Android Phone Thermal Camera can be used for inspection of electrical, HVAC/R, mechanical, and facility maintenance, predictive maintenance, electrical/mechanical troubleshooting andbuild diagnostic.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Qual. Ss/Ss Gauge 2.5 1/4 Cb 160 psi/Kpa (PFQ170)
- MONARCH Digital Stroboscope Kit, 5500 Lux (6245-010)
- FLUKE Digital Multimeter, 1,000 Max. AC Volts, 1,000 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps (FLUKE-287)
- ECLIPSE ENTERPRISES. Eclipse - CAT 5 Tester 8 LED, with Remote (400-026)
- VIVIDIA Thermal Imaging Camera for Detecting EBT, 86-113°F, 200x150, 2.8" LCD (220K)
- VIVIDIA IRThermalImagingCamera, Resolution320x240, -4~572°F, 3.2"Display, HT19 (HT 19)
- VIVIDIA IR Thermal Imaging Android Adapter, Resolution 384x288, -4~752°F (HT 301)
- VIVIDIA IRThermalImagingCamera, Resolution320x240, -4~572°F, 3.2"Display, A2 (A2)
- VIVIDIA IR Thermal Imaging Camera, Resolution 160x120, -4~842°F, 2.8" Display (HT 04D)
- FLIR ThermCam, 160x120IR Res, 54x42FOV (FLIR Cx5)
- MSA SAFETY MSA Evolution 6000 Thermal Imaging Camera Vehicle Kit (10145771)
- Vividia Thermal Imagers