Shop All Borescope
Vividia
Gun Barrel USB Borescope, ⌀ 5mm 36" Long, Semi-Rigid, Side View Mirror
Mfr # GB 5100
Zoro # G200405213
product price: $97.99
/ea
Free Shipping & Returns
$97.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Camera Probe Diameter 5mm
- Camera Probe Length 36"
- Diameter 5mm
- Length 36"
Product Information
Dimensions
Camera Probe Diameter | 5mm |
Camera Probe Length | 36" |
Diameter | 5mm |
Length | 36" |
Description
Vividia GB-5100 USB Digital Semi-Rigid Gun Barrel Borescope is specially designed to inspect rifle gun barrels with its small diameter (5 mm, 0.21"), long insertion tube length (36", or 91 cm) and near focus range. Vividia GB-5100 USB Digital Semi-Rigid Gun Barrel Borescope also features a moveable side-viewing mirror to adjust focus range when viewing gun barrel wall. With USB connection, Vividia GB-5100 Borescope can be used with Windows PC, Mac, Android phones and iPhone/iPad (with extra wireless converter like Vividia VA-B2 AirBox) to do preview, take pictures and videos. One can use software to do measurement if needed. Side mirror (5.0mm, 0.21" diameter) can be used to inspect wall of barrel in details. The 5mm (0.21") diameter camera probe can fit .22 caliber and large gun barrels. Vividia GB-5100-W WiFi Digital Borescope Bundle of GB-5100 gun borescope and VA-B2 WiFi Wireless Converter AirBox to be used with iPhone iPad.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEST PRODUCTS INTL Small Fully Insulated Alligator Clips (A034)
- KLEIN TOOLS Scout® Pro 3 Tester with Locator Remote Kit (VDV501-852)
- WINTERS Pressure Gauge, 0 to 160 psi, 1/8 in MNPT, Steel, Black (PEM1321LF)
- PRO 2 1/2 in Dial, 30 in Hg Vac/0/60 PSI & Bar, 1/4 in NPT, Back Mount Glycerin Filled Pressure Gauge (PRO-302L-254CD-01)
- VIVIDIA Articulating USB Borescope, ⌀ 8.5mm 31.5" Long 180° Bending Semi-Rigid (VA 980)
- VIVIDIA Articulating Borescope, ⌀8.5mm 31.5"L, 180° Flexible, WiFi Box for iOS (VA 800 W)
- VIVIDIA Gun Barrel Borescope, ⌀ 4mm 24" Long Rigid, Manual Focus, 4.5" Monitor (GB 460 M)
- VIVIDIA Articulating Borescope, ⌀ 12mm, 15.7" Long, UV/White LED Lights (UV 400)
- VIVIDIA Articulating USB Borescope, ⌀ 8.5mm 59" Long, 180° Bending, Semi-Rigid (VA 9150)
- VIVIDIA Articulating Borescope, ⌀4.5mm 59"L 180°Articulating, WiFi Box for iOS (D3245-W)
- ROTHENBERGER Borescope with Camera, 0.66" Shaft Dia. (69608)
- Vividia Borescope