Shop All Borescope
Vividia
Gun Barrel Borescope, ⌀ 4mm 24" Long Rigid, Manual Focus, 4.5" Monitor
Mfr # GB 460 M
Zoro # G800405194
product price: $359.99
/ea
Free Shipping & Returns
$359.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Camera Resolution 1280 x 720
- Focal Distance 2mm to 100mm
- Camera Probe Length 24"
- Screen Size 4.5"
- Camera Probe Diameter 4mm
Product Information
Dimensions
Camera Probe Length | 24" |
Screen Size | 4.5" |
Camera Probe Diameter | 4mm |
Diameter | 4mm |
Length | 24" |
Details
Camera Resolution | 1280 x 720 |
Focal Distance | 2mm to 100mm |
Description
Vividia GB-460 USB Digital Manual Focus Gun Barrel Borescope is specially designed to inspect rifle gun barrels with its small diameter (4 mm), and long insertion tube length (24", or 60 cm). Vividia GB-460 USB Digital Manual Focus Gun Barrel Borescope also features manual focus capability, so end users can adjust focus to get better images. With USB connection, Vividia GB-460 Borescope can be used with Windows PC, Mac, Android phones and iPhone/iPad (with extra wireless converter like Vividia VA-B2 AirBox) to do preview, take pictures and videos. One can use software to do measurement if needed. Side mirror (4.3mm, ie . 0.167 inch diameter) can be used to inspect wall of barrel in details. The 4mm (0.158") diameter camera probe can fit .17 caliber and large gun barrels. Vividia GB-430 Digital Borescope is a short version with 30cm (12") long insertion tube.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHART POOL Taylor Chart 105 0100 24HR 100Box, 100PK (500P1225-1)
- ASHCROFT Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Aluminum, Black (45-1082AS 02L 30 PSI)
- ZORO SELECT Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Stainless Steel, Silver (4CFK3)
- ACURITE Rain Gauge, 0 to 99.9" Range, LCD Display (02446M)
- VIVIDIA Articulating LCD Borescope, ⌀ 2.8mm, 5ft Long, 4.5" Monitor, Four-Way (VA-4-2815)
- VIVIDIA Articulating LCD Borescope, ⌀ 2.8mm, 3.9ft Long, 4.5" Monitor, Two-Way (VA-2-2812)
- VIVIDIA Articulating LCD Borescope, ⌀ 5.5mm 39" Long, 2-Way 180°, 4.5" Monitor (VA 450)
- VIVIDIA Articulating LCD Borescope, ⌀ 3.9mm, 5ft Long, 5", 120° Articulating (GP-3915)
- VIVIDIA Joystick Borescope, ⌀ 6mm, 6.5ft Long, 360° Articulating (ME 620)
- VIVIDIA Articulating LCD Dual Camera Borescope, ⌀ 6mm, 5ft Long, Four-Way (BD-4-6015)
- VIVIDIA Articulating Borescope, ⌀8.5mm 16.5" L, 180° Bending, WiFi Box for iOS (VA 400 W)
- Vividia Borescope