Shop All Digital Microscopes
Vividia
Digital Microscope, 320x, 2M, Auto Focus, iOS Android Windows and Mac
Mfr # UM 505
Zoro # G600405127
product price: $253.99
/ea
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Magnification 320x
- Camera Resolution 2 MP
Product Information
- Brand Vividia
- MFR # UM 505
- Zoro # G600405127
- UPC # 759119543891
- Country of Origin China
- Category Digital Microscopes
Details
Magnification | 320x |
Camera Resolution | 2 MP |
Description
Vividia UM505 has both build-in USB and WiFi connection with rechargeable battery. With USB output and suitable software, UM505 can be connected a PC (Windows XP, 7, 8, 10, Mac, and some Android devices). With WiFi mode, UM505 can be used with iPhone, iPad, Android phone and Android tablets with HD live images (720p). APPs (Micro Watch) can be downloaded from Apple's App store or Google's Play store. Autofocus functions can be used to find clear image quickly. Max. 320x on 22" monitor; 140x on standard iPad. Build-in adjustable 4 LED lights. Rechargeable battery for 2h continuous use. Sturdy professionalmetal stand included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABCHEM Sodium Hydroxide, 0.1N (0.1M), 20 L, NIST (LC242705)
- UNITED SCIENTIFIC Rock And Mineral Collection, 20 Specimen (UNROCMIN20)
- QORPAK Bottle, 16 oz, PK24 (GLC-01800)
- UNITED SCIENTIFIC Hirsch Funnel, Porcelain, Capacity 50Ml (JHF050)
- VIVIDIA Digital Microscope, 300x, 12M, 1080P, 5", Measurement DVR & Polarizer (HM 058)
- VIVIDIA Digital Microscope, 77x, 2M, 1920*1080, 11.6" LCD, Measurement (VM-2000)
- VIVIDIA Dental Camera, 60x, 2M, 1080P, USB/HDMI, TV monitor Android PC Mac (T 12)
- VIVIDIA Digital Microscope, 600x, 8M, Manual Focus, 4.3" LCD, PC/TV/Android (LM 46)
- VIVIDIA Portable Microscope, For Nailfold, 500x, 1.3M, 1280 x 720 (NH01)
- VIVIDIA USB Microscope, 300x, ⌀ 12mm, 1600X1200, Manual Focus (PM 120)
- AMSCOPE 0.7X-5X Zoom 3.1MP USB Digital Inspection Microscope With Ring Light (H800-96S-ES3)
- Vividia Microscopes