Shop All Borescope
Vividia
Articulating LCD Dual Camera Borescope, ⌀ 6mm, 5ft Long, Two-Way
Mfr # BD-2-6015
Zoro # G900405261
product price: $3,180.99
/ea
Free Shipping & Returns
$3,180.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Camera Probe Diameter 7 mm / 0.24 in
- Focal Distance 5mm to 200mm
- Camera Probe Length 1.5 m / 5 ft
- Articulation Two Way
- Camera Resolution 640 x 480
Product Information
Dimensions
Camera Probe Diameter | 7 mm / 0.24 in |
Camera Probe Length | 1.5 m / 5 ft |
Diameter | 7 mm / 0.24 in |
Length | 1.5 m / 5 ft |
Details
Focal Distance | 5mm to 200mm |
Articulation | Two Way |
Camera Resolution | 640 x 480 |
Camera | Dual Camera |
Type | Dual Camera |
Description
Vividia BD-2-6015 Video Borescope is high clarity 2-way articulation video borescope with a 6mm diameter 1.5 meter long flexible dual-camera probe and 4.5" LCD monitor. There are two independent cameras on the 6mm diameter probe, one is front view (0 degree) and and another is side view (90 degree) and LED lights for both cameras. One can switch between two cameras with a simple button on handle. Also BD-2-6015 probe camera head can be controlled to bend in two directions, make it very useful to exam inaccessible areas. LED lights brightness can be adjusted. And one can take pictures and record videos and save image files on microSD card. Vividia BD-2-6015 Articulating Videoscope can be used for applications like precision instrument inspect, aircraft engine inspection,automotive repair, plumbing, construction, restoration and HVAC/R. A longer cable camera version of this product is model BD-2-6030 with 3 meter long dual-camera probe.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POMONA ELECTRONICS Test Lead Kit, 47-1/4 In. L (5677B)
- TAYLOR Multi-Event Timer w/Whiteboard (5849)
- PIC GAUGES Air Gauge, 2", 0/200psi, 1/4"NPT, FrntFlange (104D-204G)
- ASHCROFT Panel Mount Pressure Gauge (20W1001TH 01B XUCZG 160#)
- VIVIDIA Articulating LCD Borescope, ⌀ 2mm, 3.6ft Long, 4.5" Monitor, Four-Way (VA-4-2010)
- VIVIDIA Articulating LCD Borescope, ⌀ 2.8mm, 5ft Long, 4.5" Monitor, Four-Way (VA-4-2815)
- VIVIDIA Gun Barrel Borescope, ⌀4mm 24"L, Rigid, Manual Focus, WiFi Box for iOS (GB 460 W)
- VIVIDIA Articulating Borescope, ⌀4.5mm 39"L 180°Articulating, WiFi Box for iOS (D3145-W)
- VIVIDIA Articulating USB Borescope, ⌀ 8.5mm 31.5" Long 180° Bending Semi-Rigid (VA 980)
- VIVIDIA Articulating LCD Borescope, ⌀ 3.9mm, 10ft Long, 4.5" Monitor, Two-Way (VA-2-3930)
- HORIZON TOOL Cal-Van Tools Wi-Fi Borescope (84)
- Vividia Borescope