Shop All Borescope
Vividia
Articulating Borescope, ⌀8.5mm 31.5"L, 180° Flexible, WiFi Box for iOS
Mfr # VA 800 W
Zoro # G300405182
product price: $427.99
/ea
Free Shipping & Returns
$427.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Camera Resolution 640x480 pixels
- Image Capturing Resolution 640x480 pixels (JPG)
- Video Recording Resolution 640x480 pixels (AVI)
- Articulation 180 Degrees One Way
- Camera Probe Diameter 8.5 mm / 0.33 in
Product Information
Dimensions
Camera Probe Diameter | 8.5 mm / 0.33 in |
Camera Probe Length | 81 cm / 31.5 in |
Length | 81 cm / 31.5 in |
Diameter | 8.5 mm / 0.33 in |
Details
Camera Resolution | 640x480 pixels |
Image Capturing Resolution | 640x480 pixels (JPG) |
Video Recording Resolution | 640x480 pixels (AVI) |
Articulation | 180 Degrees One Way |
Focal Distance | 3 cm to 40 cm. Fixed Focus |
Description
This is a bundle of VA-800 borescope and VA-B2 WiFi Box. With VA-B2 WiFi AirBox, one can use iPad/iPhone/Android phone/Android tablet and our free App (AirBox) to preview live images, take pictures and record videos with VA-800 Flexible Articulating Borescopes. VA-800 Flexible Borescope is ideal for detailed visual inspection in hard-to-reach places such as car engines with 180 Degree articulation 8.5mm diameter flexible probe and 6 bright LED lights. The 180 degree bending back probe camera with LED lights makes it possible to inspect the back side of an dark inside compartment.
Package includes: VA-800 Flexible Borescope, VA-B2 WiFi AirBox, 5 pcs Rubber Sleeve, Aluminum Sleeve-Changing Tool, OTG cable, Plastic Toolbox.
Package includes: VA-800 Flexible Borescope, VA-B2 WiFi AirBox, 5 pcs Rubber Sleeve, Aluminum Sleeve-Changing Tool, OTG cable, Plastic Toolbox.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Air Gauge, 2", 0/30psi, 1/8"NPT, FrontFlange (104D-208C)
- ACURITE Indoor/Outdoor Thermometer or Clock (3LYK1)
- ASHCROFT Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SW02LXLL300)
- POWERMATE Pressure Gauge, 1.5", 160 PSI, 1/8" Bottom (032-0121RP)
- VIVIDIA Joystick Borescope, ⌀ 6mm, 9.8ft Long, 360° Articulating (ME 630)
- VIVIDIA Articulating LCD Borescope, ⌀ 2mm, 3.6ft Long, 4.5" Monitor, Four-Way (VA-4-2010)
- VIVIDIA Articulating LCD Borescope, ⌀ 3.9mm, 5ft Long, 5", 120° Articulating (GP-3915)
- VIVIDIA Articulating USB Borescope, ⌀ 8.5mm, 16.5" Long, 180° Articulating (VA 400)
- VIVIDIA Articulating Borescope, ⌀8.5mm 31.5"L 180° Semi-Rigid WiFi Box for iOS (VA 980 W)
- VIVIDIA Articulating Borescope, ⌀4.5mm 59"L 180°Articulating, WiFi Box for iOS (D3245-W)
- KLEIN TOOLS WiFi Borescope (ET20)
- Vividia Borescope