Tri-Rollator Blue
Mfr # MOB1026BLU
Zoro # G2261829
Product Information
- Brand Vive Health
- MFR # MOB1026BLU
- Zoro # G2261829
- UPC # 818323027938
- Country of Origin China
- Category Walking Aids
Description
- INDEPENDENT MOBILITY
Three-wheel design allows you to easily navigate in crowded venues and through narrow spaces with stabilizing support
- ADJUSTABLE HANDLE HEIGHT
Push pins allow the handle height to be easily customized for a comfortable fit for any individual
- COMPACT FOLDABLE DESIGN
Conveniently folds up for compact storage and easy portability in the trunk or backseat of most standard size cars
- SECURE HAND BRAKES
Safely maneuver inclines and tight corners with the ergonomic hand brakes that also lock the wheels in place when needed for added stability and security
- LIGHTWEIGHT DURABLE FRAME
Corrosion-resistant, the lightweight aluminum frame safely supports up to 250 pounds
- CONVENIENT STORAGE BAG
Includes a removable rollator bag to safely store a purse or wallet, electronic devices, medications and other essential items
Specifications
Uses:
- For providing added stability when walking
Dimensions:
- Base width when open: 21”
- Base width when folded: 9”
- Height: 35”
- Length: 26”
- Wheels: 8”
- Weight: 11 pounds
Materials:
- Lightweight aluminum
Color:
- Black
- Blue
- Gray accessory bag
How to Assemble:
- Open the tri-rollator by pulling both sides of the frame out
- Insert the handlebars on the side with the corresponding brake cable attached. Do not cross the brake cable lines
- Tighten the locking knobs on both sides of the rollator
- Adjust the height of the handlebars with the locking push pins
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELCH ALLYN BATTERY CHARGER MODULE ASSY (710171-501)
- DRIVE MEDICAL Silver Sport 2 Wheelchair - 20" Seat (ssp220dfa-sf)
- DICK MEDICAL SUPPLY Strap, Orange, 9 ft. L x 2-1/2" W x 3" H (21091 OR)
- COVIDIEN Sharps Container, 3 Gal., Auto Drop, PK3 (KDGG019886)
- VIVE HEALTH Upright Walker (MOB1033BLK)
- VIVE HEALTH 4-Wheel Mobility Scooter - Blue (MOB1027BLU)
- VIVE HEALTH Foldable Rollator Black (MOB1010BLK)
- VIVE HEALTH All Terrain Knee Walker - Pink (MOB1019PNK)
- VIVE HEALTH 3-Wheel Scooter - Red (MOB1025RED)
- VIVE HEALTH 3-Wheel Scooter - Blue (MOB1025BLU)
- DURO-MED Lightweight Extra-Wide Heavy-Duty Aluminum Rollator - Titanium (501-1029-4100)
- Vive Health Walking Aids