Shoulder Support Brace
Mfr # SUP2004BLK
Zoro # G7897973
Product Information
- Brand Vive Health
- MFR # SUP2004BLK
- Zoro # G7897973
- UPC # 818323028393
- Country of Origin China
- Category Elbow and Wrist Braces
Description
- THERAPEUTIC COMPRESSION
Providing soothing, customizable compression, the shoulder brace relieves pain and increases circulation to promote healing
- STABILIZING SHOULDER SUPPORT
Minimizing the risk of re-injury, the shoulder brace limits the range of motion to promote natural healing
- REVERSIBLE FIT
Easily adjusts to fit most adults on the left or right shoulder as needed
- INCLUDES EXTENDER STRAP
The included 8” extender strap can be used with the shoulder strap or arm strap for a more comfortable fit
- SLIM DESIGN
Easily fits under regular or loose clothing with minimal visibility for a discreet look
- COMFORTABLE NEOPRENE BLEND
Temperature-regulating, latex-free blend is machine washable for greater convenience
Specifications
Uses:
- For relieving pain and stiffness in the shoulder due to strains, sprains, tendinitis, bursitis, dislocations
- For restricting movement of the shoulder and upper arm to prevent reinjury
Materials:
- Latex-free neoprene blend
- Fastener system
- Foam
Sizing:
- Fits arm circumference up to 19.29” or 25.20” with extender strap
- Fits chest circumference range of 30” to 49” or 56” with extender strap
- Extender strap: 8”
Care Instructions:
- Machine wash in cold water with like colors
- Air dry or tumble dry low
What’s Included:
- Vive Shoulder Brace
- 8” Extender strap
- 60 day guarantee
UPC: 818323028393
Product Number: SUP2004BLK
Shipping
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAME FABRICS Bib Apron, No Pocket, F33, Checkerboard (18588)
- BRADY Waste Label, 6 In. H, PK100 (60362)
- VISUAL WORKPLACE Lean Sign, PVC 10"x14", Next Inspector, 60-1900-1014-L731 (60-1900-1014-L731)
- SHOWA Cut Resistant Gloves, Polyurethane, L, PR (S-TEX541L-08-V-G)
- VIVE HEALTH Arm Sling (SUP1050)
- VIVE HEALTH Cold Shoulder Brace (RHB1068GRY)
- CONDOR Wrist Support, XL, Ambidextrous, Black (1AGH2)
- PROFLEX BY ERGODYNE Wrist Support, Right, S, Black (4000)
- ERGODYNE Ergodyne® 400 Universal Wrist Wrap, Black, One Size (72102)
- CONDOR Wrist Support, Universal, Ambidextrous, Tan (3RYC5)
- PROFLEX BY ERGODYNE Wrist Support, S, Right, Gray (70292)
- Vive Health Elbow and Wrist Braces